Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04360.125.0600 Hex Cap Screw Grade 8 1-1/4-12 x 6 | AB8BQC 25CU47

APPROVED VENDOR U04360.125.0600 Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 6 In Lg., 25/32 In Head Ht., Gr. 8

Item: AB8BQC Model: U04360.125.0600Cross Ref: 25CU47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height25/32"
Head TypeHex
Head Width1 7/8"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-12
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 3/4"
Overall Length6"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.1619
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U04360.125.0250 Hex Cap Screw Grade 8 1-1/4-12 x 2-1/2 | AB8BPV 25CU40 U04360.125.0250Fully ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelYellow Zinc PlatedFine€19.78
APPROVED VENDOR U04360.125.0300 Hex Cap Screw Grade 8 1-1/4-12 x 3 | AB8BPW 25CU41 U04360.125.0300Fully ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelYellow Zinc PlatedFine€26.99
APPROVED VENDOR U04360.125.0350 Hex Cap Screw Grade 8 1-1/4-12 x 3-1/2 | AB8BPX 25CU42 U04360.125.0350Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelYellow Zinc PlatedFine€22.48
APPROVED VENDOR U04360.125.0400 Hex Cap Screw Grade 8 1-1/4-12 x 4 | AB8BPY 25CU43 U04360.125.0400Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelYellow Zinc PlatedFine€45.10
APPROVED VENDOR U04360.125.0450 Hex Cap Screw Grade 8 1-1/4-12 x 4-1/2 | AB8BPZ 25CU44 U04360.125.0450Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelYellow Zinc PlatedFine€29.41
APPROVED VENDOR U04360.125.0500 Hex Cap Screw Grade 8 1-1/4-12 x 5 | AB8BQA 25CU45 U04360.125.0500Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelYellow Zinc PlatedFine€60.47
APPROVED VENDOR U04360.125.0550 Hex Cap Screw Grade 8 1-1/4-12 x 5-1/2 | AB8BQB 25CU46 U04360.125.0550Partially ThreadedRight HandHexRockwell C33-C391 1/4"-12SteelYellow Zinc PlatedFine€37.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04360.125.0600 Hex Head Cap Screw, 1 1/4 In - 12 Thread Size, Steel, 6 In Lg., 25/32 In Head Ht., Gr. 8
€43.97 /unit