Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04360.087.0550 Hex Cap Screw Grade 8 7/8-14 x 5-1/2 Pk5 | AB7AZZ 22TK64

APPROVED VENDOR U04360.087.0550 Hex Head Cap Screw, 7/8 In - 14 Thread Size, Steel, 5 1/2 In Lg., 35/64 In Head Ht., Gr. 8, 5 Pk

Item: AB7AZZ Model: U04360.087.0550Cross Ref: 22TK64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
Head Height35/64"
Head TypeHex
Head Width1 5/16"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length2"
Thread Size7/8"-14
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 2.4755
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.087.0200 Hex Cap Screw Grade 8 7/8-14 x 2 Pk5 | AB7AZT 22TK58 U04360.087.0200Fully ThreadedRight HandHex-7/8"-14SteelYellow Zinc PlatedFine5€24.13
APPROVED VENDOR U04360.087.0300 Hex Cap Screw Grade 8 7/8-14 x 3 Pk5 | AB7AZU 22TK59 U04360.087.0300Partially ThreadedRight HandHex-7/8"-14SteelYellow Zinc PlatedFine5€24.95
APPROVED VENDOR U04360.087.0350 Hex Cap Screw Grade 8 7/8-14 x 3-1/2 Pk5 | AB7AZV 22TK60 U04360.087.0350Partially ThreadedRight HandHex-7/8"-14SteelYellow Zinc PlatedFine5€27.65
APPROVED VENDOR U04360.087.0400 Hex Cap Screw Grade 8 7/8-14 x 4 Pk5 | AB7AZW 22TK61 U04360.087.0400Partially ThreadedRight HandHex-7/8"-14SteelYellow Zinc PlatedFine5€32.49
APPROVED VENDOR U04360.087.0450 Hex Cap Screw Grade 8 7/8-14 x 4-1/2 Pk5 | AB7AZX 22TK62 U04360.087.0450Partially ThreadedRight HandHex-7/8"-14SteelYellow Zinc PlatedFine5€35.81
APPROVED VENDOR U04360.087.0500 Hex Cap Screw Grade 8 7/8-14 x 5 Pk5 | AB7AZY 22TK63 U04360.087.0500Partially ThreadedRight HandHex-7/8"-14SteelYellow Zinc PlatedFine5€46.81
APPROVED VENDOR U04360.087.0600 Hex Cap Screw Grade 8 7/8-14 x 6 | AB7BAA 22TK65 U04360.087.0600Partially ThreadedRight HandHex-7/8"-14SteelYellow Zinc PlatedFine1€11.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04360.087.0550 Hex Head Cap Screw, 7/8 In - 14 Thread Size, Steel, 5 1/2 In Lg., 35/64 In Head Ht., Gr. 8, 5 Pk
€52.19 /pack