Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04360.043.0250 Hex Cap Screw Grade 8 7/16-20 x 2-1/2 - Pack Of 10 | AB8BMC 25CT75

APPROVED VENDOR U04360.043.0250 Hex Head Cap Screw, 7/16 In - 20 Thread Size, Steel, 2 1/2 In Lg., 9/32 In Head Ht., Gr. 8, 10 Pk

Item: AB8BMC Model: U04360.043.0250Cross Ref: 25CT75
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height9/32"
Head TypeHex
Head Width5/8"
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-20
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.5427
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.043.0350 Hex Cap Screw Grade 8 7/16-20 x 3-1/2 - Pack Of 10 | AB7AXN 22TK08 U04360.043.0350Partially ThreadedRight HandHex-7/16"-20SteelYellow Zinc PlatedFine10€15.74
APPROVED VENDOR U04360.043.0600 Hex Cap Screw Grade 8 7/16-20 x 6 Pk5 | AB7HLN 23LA74 U04360.043.0600Partially ThreadedRight HandHexRockwell C33-C397/16"-20SteelYellow Zinc PlatedFine5€16.61
APPROVED VENDOR U04360.043.0087 Hex Cap Screw Grade 8 7/16-20 x 7/8 - Pack Of 25 | AB8BLX 25CT70 U04360.043.0087Fully ThreadedRight HandHexRockwell C33-C397/16"-20SteelYellow Zinc PlatedFine25€16.98
APPROVED VENDOR U04360.043.0125 Hex Cap Screw Grade 8 7/16-20 x 1-1/4 - Pack Of 25 | AB8BLY 25CT71 U04360.043.0125Fully ThreadedRight HandHexRockwell C33-C397/16"-20SteelYellow Zinc PlatedFine25€10.36
APPROVED VENDOR U04360.043.0150 Hex Cap Screw Grade 8 7/16-20 x 1-1/2 - Pack Of 25 | AB8BLZ 25CT72 U04360.043.0150Fully ThreadedRight HandHexRockwell C33-C397/16"-20SteelYellow Zinc PlatedFine25€18.77
APPROVED VENDOR U04360.043.0175 Hex Cap Screw Grade 8 7/16-20 x 1-3/4 - Pack Of 25 | AB8BMA 25CT73 U04360.043.0175Partially ThreadedRight HandHexRockwell C33-C397/16"-20SteelYellow Zinc PlatedFine25€19.43
APPROVED VENDOR U04360.043.0225 Hex Cap Screw Grade 8 7/16-20 x 2-1/4 - Pack Of 10 | AB8BMB 25CT74 U04360.043.0225Partially ThreadedRight HandHexRockwell C33-C397/16"-20SteelYellow Zinc PlatedFine10€10.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04360.043.0250 Hex Head Cap Screw, 7/16 In - 20 Thread Size, Steel, 2 1/2 In Lg., 9/32 In Head Ht., Gr. 8, 10 Pk
€16.27 /unit