Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04360.037.0325 Hex Cap Screw Grade 8 3/8-24 x 3-1/4 - Pack Of 25 | AB8BLR 25CT65

APPROVED VENDOR U04360.037.0325 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 3 1/4 In Lg., 15/64 In Head Ht., Gr. 8, 25 Pk

Item: AB8BLR Model: U04360.037.0325Cross Ref: 25CT65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/64"
Head TypeHex
Head Width9/16"
Length3 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-24
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length3 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1"
Overall Length3 1/4"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.2452
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.037.0425 Hex Cap Screw Grade 8 3/8-24 x 4-1/4 - Pack Of 10 | AB7AXG 22TK02 U04360.037.0425Partially ThreadedRight HandHex-3/8"-24SteelYellow Zinc PlatedFine10€48.85
APPROVED VENDOR U04360.037.0450 Hex Cap Screw Grade 8 3/8-24 x 4-1/2 - Pack Of 10 | AB7AXH 22TK03 U04360.037.0450Partially ThreadedRight HandHex-3/8"-24SteelYellow Zinc PlatedFine10€13.53
APPROVED VENDOR U04360.037.0475 Hex Cap Screw Grade 8 3/8-24 x 4-3/4 - Pack Of 10 | AB7AXJ 22TK04 U04360.037.0475Partially ThreadedRight HandHex-3/8"-24SteelYellow Zinc PlatedFine10€56.14
APPROVED VENDOR U04360.037.0525 Hex Cap Screw Grade 8 3/8-24 x 5-1/4 - Pack Of 10 | AB7AXK 22TK05 U04360.037.0525Partially ThreadedRight HandHex-3/8"-24SteelYellow Zinc PlatedFine10€232.61
APPROVED VENDOR U04360.037.0575 Hex Cap Screw Grade 8 3/8-24 x 5-3/4 - Pack Of 10 | AB7AXL 22TK06 U04360.037.0575Partially ThreadedRight HandHex-3/8"-24SteelYellow Zinc PlatedFine10€164.96
APPROVED VENDOR U04360.037.1000 Hex Cap Screw Grade 8 3/8-24 x 10 Pk5 | AB7AXM 22TK07 U04360.037.1000Partially ThreadedRight HandHex-3/8"-24SteelYellow Zinc PlatedFine5€121.09
APPROVED VENDOR U04360.037.0075 Hex Cap Screw Grade 8 3/8-24 x 3/4 - Pack Of 50 | AB7HLF 23LA67 U04360.037.0075Fully ThreadedRight HandHexRockwell C33-C393/8"-24SteelYellow Zinc PlatedFine50€18.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04360.037.0325 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 3 1/4 In Lg., 15/64 In Head Ht., Gr. 8, 25 Pk
€29.42 /pack