Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04211.075.0375 Structural Bolt 3/4-10 3-3/4 Length Pk5 | AB3FUG 1RY18

APPROVED VENDOR U04211.075.0375 Structural Bolt, 3/4 In - 10 Thread Size, Steel, 3 3/4 In Lg., Hot Dipped Galv, Coarse, 5 Pk

Item: AB3FUG Model: U04211.075.0375Cross Ref: 1RY18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size2 3/8"
HardnessRockwell C25
Head Dia.1 1/4"
Head Height15/32"
Length3 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 3/8"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length3 3/4"
Head Width1 1/4"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 3/8"
Nut MaterialSteel
Overall Length3 3/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 1.8045
Ship height (cm)8.64
Ship length (cm)11.18
Ship width (cm)10.67
HS code7318152030
Country of OriginTW

Product Variants

ProductModelTypeGrip SizeMaterialThread StyleHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04211.075.0150 Structural Bolt 3/4-10 1-1/2" Length Pk5 | AB3EXC 1RU99 U04211.075.0150Structural Bolt With Nut1/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€15.45
APPROVED VENDOR U04211.075.0175 Structural Bolt 3/4-10 1 3/4" Length Pk5 | AB3FTY 1RY10 U04211.075.0175Structural Bolt With Nut3/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€12.22
APPROVED VENDOR U04211.075.0200 Structural Bolt 3/4-10 2" Length PK5 | AB3FTZ 1RY11 U04211.075.0200Structural Bolt With Nut5/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€11.19
APPROVED VENDOR U04211.075.0225 Structural Bolt 3/4-10 2-1/4" Length Pk5 | AB3FUA 1RY12 U04211.075.0225Structural Bolt With Nut7/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€18.19
APPROVED VENDOR U04211.075.0250 Structural Bolt 3/4-10 2-1/2" Length Pk5 | AB3FUB 1RY13 U04211.075.0250Structural Bolt With Nut1 1/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€18.93
APPROVED VENDOR U04211.075.0275 Structural Bolt 3/4-10 2-3/4" Length Pk5 | AB3FUC 1RY14 U04211.075.0275Structural Bolt With Nut1 3/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€14.62
APPROVED VENDOR U04211.075.0300 Structural Bolt 3/4-10 3" Length PK5 | AB3FUD 1RY15 U04211.075.0300Structural Bolt With Nut1 5/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€23.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04211.075.0375 Structural Bolt, 3/4 In - 10 Thread Size, Steel, 3 3/4 In Lg., Hot Dipped Galv, Coarse, 5 Pk
€22.20 /unit