Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04210.087.0400 Structural Bolt 7/8-9 x 4 Length PK5 | AB3HED 1TE24

APPROVED VENDOR U04210.087.0400 Structural Bolt, 7/8 In - 9 Thread Size, Steel, 4 In Lg., Hot Dipped Galv, 5 Pk

Item: AB3HED Model: U04210.087.0400Cross Ref: 1TE24
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size2 1/2"
HardnessRockwell C25
Head Dia.1.437"
Head Height35/64"
Length4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 1/2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Dimensional StandardsASME B18.2.6
Fastener Length4"
Head Width1 7/16"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 1/2"
Overall Length4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 2.0003
Ship height (cm)8.38
Ship length (cm)13.46
Ship width (cm)10.92
HS code7318152030
Country of OriginTW

Product Variants

ProductModelTypeGrip SizeHead Dia.MaterialThread StyleHead HeightThread DirectionHardnessPkg. Qty.Price
APPROVED VENDOR U04211.087.0200 Structural Bolt 7/8-9 x 2" Length PK5 | AB3FUV 1RY31 U04211.087.0200Structural Bolt With Nut1/2"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€32.25
APPROVED VENDOR U04211.087.0225 Structural Bolt 7/8-9 2-1/4" Length PK5 | AB3FUX 1RY33 U04211.087.0225Structural Bolt With Nut3/4"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€19.79
APPROVED VENDOR U04211.087.0250 Structural Bolt 7/8-9 2-1/2" Length PK5 | AB3FUZ 1RY35 U04211.087.0250Structural Bolt With Nut1"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€39.39
APPROVED VENDOR U04211.087.0275 Structural Bolt 7/8-9 2-3/4" Length PK5 | AB3FVA 1RY38 U04211.087.0275Structural Bolt With Nut1 1/4"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€21.47
APPROVED VENDOR U04211.087.0300 Structural Bolt 7/8-9 x 3" Length PK5 | AB3FVC 1RY41 U04211.087.0300Structural Bolt With Nut1 1/2"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€22.73
APPROVED VENDOR U04211.087.0325 Structural Bolt 7/8-9 3-1/4" Length PK5 | AB3FVD 1RY43 U04211.087.0325Structural Bolt With Nut1 3/4"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€22.99
APPROVED VENDOR U04211.087.0350 Structural Bolt 7/8-9 3-1/2" Length PK5 | AB3FVE 1RY44 U04211.087.0350Structural Bolt With Nut2"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€31.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04210.087.0400 Structural Bolt, 7/8 In - 9 Thread Size, Steel, 4 In Lg., Hot Dipped Galv, 5 Pk
€71.55 /unit