Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.150.0450 Hex Cap Screw Grade 8 1-1/2-12 x 4-1/2 | AB8BKD 25CT30

APPROVED VENDOR U04160.150.0450 Hex Head Cap Screw, 1 1/2 In - 12 Thread Size, Steel, 4 1/2 In Lg., 15/16 In Head Ht.

Item: AB8BKD Model: U04160.150.0450Cross Ref: 25CT30
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height15/16"
Head TypeHex
Head Width2 1/4"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3 1/4"
Thread Size1 1/2"-12
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3 1/4"
Overall Length4 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.4166
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U04160.150.0350 Hex Cap Screw Grade 8 1-1/2-12 x 3-1/2 | AB8BKB 25CT28 U04160.150.0350Partially ThreadedRight HandHexRockwell C33-C391 1/2"-12SteelBlack OxideFine€47.51
APPROVED VENDOR U04160.150.0400 Hex Cap Screw Grade 8 1-1/2-12 x 4 | AB8BKC 25CT29 U04160.150.0400Partially ThreadedRight HandHexRockwell C33-C391 1/2"-12SteelBlack OxideFine€54.35
APPROVED VENDOR U04160.150.0500 Hex Cap Screw Grade 8 1-1/2-12 x 5 | AB8BKE 25CT31 U04160.150.0500Partially ThreadedRight HandHexRockwell C33-C391 1/2"-12SteelBlack OxideFine€46.46
APPROVED VENDOR U04160.150.0600 Hex Cap Screw Grade 8 1-1/2-12 x 6 | AB8BKF 25CT32 U04160.150.0600Partially ThreadedRight HandHexRockwell C33-C391 1/2"-12SteelBlack OxideFine€54.32
APPROVED VENDOR U04160.150.0700 Hex Cap Screw Grade 8 1-1/2-12 x 7 | AB8BKG 25CT33 U04160.150.0700Partially ThreadedRight HandHexRockwell C33-C391 1/2"-12SteelBlack OxideFine€77.53
APPROVED VENDOR U04160.150.1000 Hex Cap Screw Grade 8 1-1/2-12 x 10 | AB8BKH 25CT34 U04160.150.1000Partially ThreadedRight HandHexRockwell C33-C391 1/2"-12SteelBlack OxideFine€104.45
APPROVED VENDOR U04160.150.0300 Hex Cap Screw Grade 8 1-1/2-12 x 3 | AB8TZP 29DK93 U04160.150.0300Fully ThreadedRight HandHexRockwell C33-C391 1/2"-12SteelBlack OxideFine€31.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.150.0450 Hex Head Cap Screw, 1 1/2 In - 12 Thread Size, Steel, 4 1/2 In Lg., 15/16 In Head Ht.
€59.41 /unit