Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.101.0550 Hex Cap Screw Grade 8 1-14 x 5-1/2 Pk5 | AB8BRC 25CU72

APPROVED VENDOR U04160.101.0550 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 5 1/2 In Lg., 39/64 In Head Ht., Gr. 8, Fine, 5 Pk

Item: AB8BRC Model: U04160.101.0550Cross Ref: 25CU72
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-14
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length5 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 3.2886
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452690-PG Hex Cap Screw Grade 8 1-14 x 2 Pk5 | AB3DWZ 1RMZ6 N04160.101.0200Fully ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€34.40
NUCOR 452702-PG Hex Cap Screw Grade 8 1-14 x 3-1/2 Pk5 | AB3DXA 1RMZ9 N04160.101.0350Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€58.80
NUCOR 452704-PG Hex Cap Screw Grade 8 1-14 x 4 Pk5 | AB3DXB 1RNA1 N04160.101.0400Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€61.75
NUCOR 452706-PG Hex Cap Screw Grade 8 1-14 x 4-1/2 Pk5 | AB3DXC 1RNA2 N04160.101.0450Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€65.80
NUCOR 452708-PG Hex Cap Screw Grade 8 1-14 x 5 Pk5 | AB3DXD 1RNA3 N04160.101.0500Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€76.49
NUCOR 452710-PG Hex Cap Screw Grade 8 1-14 x 5-1/2 Pk5 | AB3DXE 1RNA4 N04160.101.0550Partially ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€91.79
APPROVED VENDOR U04160.101.0150 Hex Cap Screw Grade 8 1-14 x 1-1/2 Pk5 | AB8BQQ 25CU60 U04160.101.0150Fully ThreadedRight HandHexRockwell C33-C391"-14SteelBlack OxideFine5€34.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.101.0550 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 5 1/2 In Lg., 39/64 In Head Ht., Gr. 8, Fine, 5 Pk
€65.69 /unit