Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.087.0250 Hex Cap Screw Grade 8 7/8-14 x 2-1/2 Pk5 | AF2VKE 6YAV0

APPROVED VENDOR U04160.087.0250 Hex Head Cap Screw, 7/8 In - 14 Thread Size, Steel, 2 1/2 In Lg., 35/64 In Head Ht., Gr. 8, Fine, 5 Pk

Item: AF2VKE Model: U04160.087.0250Cross Ref: 6YAV0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height35/64"
Head TypeHex
Head Width1 5/16"
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size7/8"-14
Thread StyleFully Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 1.3342
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452620-PG Hex Cap Screw Grade 8 7/8-14 x 2 Pk5 | AB3DWR 1RMY3 N04160.087.0200Fully ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€27.78
NUCOR 452628-PG Hex Cap Screw Grade 8 7/8-14 x 3 Pk5 | AB3DWT 1RMY5 N04160.087.0300Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€32.66
NUCOR 452632-PG Hex Cap Screw Grade 8 7/8-14 x 3-1/2 Pk5 | AB3DWU 1RMY6 N04160.087.0350Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€49.59
NUCOR 452636-PG Hex Cap Screw Grade 8 7/8-14 x 4 Pk5 | AB3DWV 1RMY7 N04160.087.0400Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€45.36
NUCOR 452638-PG Hex Cap Screw Grade 8 7/8-14 x 4-1/2 Pk5 | AB3DWW 1RMY8 N04160.087.0450Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€47.11
NUCOR 452640-PG Hex Cap Screw Grade 8 7/8-14 x 5 Pk5 | AB3DWX 1RMY9 N04160.087.0500Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€60.30
NUCOR 452642-PG Hex Cap Screw Grade 8 7/8-14 x 5-1/2 Pk5 | AB3DWY 1RMZ1 N04160.087.0550Partially ThreadedRight HandHexRockwell C33-C397/8"-14SteelBlack OxideFine5€55.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.087.0250 Hex Head Cap Screw, 7/8 In - 14 Thread Size, Steel, 2 1/2 In Lg., 35/64 In Head Ht., Gr. 8, Fine, 5 Pk
€29.85 /unit