Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.062.0475 Hex Cap Screw Grade 8 5/8-18 x 4-3/4 Pk5 | AB7AWD 22TJ58

APPROVED VENDOR U04160.062.0475 Hex Head Cap Screw, 5/8 In - 18 Thread Size, 4 3/4 In Lg., 25/64 In Head Ht., 5 Pk

Item: AB7AWD Model: U04160.062.0475Cross Ref: 22TJ58
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height25/64"
Head TypeHex
Head Width15/16"
Length4 3/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-18
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length4 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length4 3/4"
Rockwell HardnessHRC33
Tensile Strength150000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.0467
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionDrive TypeHead TypeTypeThread SizeMaterialPkg. Qty.Price
NUCOR 452484-PG Hex Cap Screw Grade 8 5/8-18 x 4-1/2 Pk5 | AB3DWF 1RMW4 N04160.062.0450Partially ThreadedRockwell C33-C39Right Hand-Hex-5/8"-18Steel5€27.85
NUCOR 452486-PG Hex Cap Screw Grade 8 5/8-18 x 5 Pk5 | AB3DWG 1RMW5 N04160.062.0500Partially ThreadedRockwell C33-C39Right Hand-Hex-5/8"-18Steel5€27.76
NUCOR 452488-PG Hex Cap Screw Grade 8 5/8-18 x 5-1/2 Pk5 | AB3DWH 1RMW6 N04160.062.0550Partially ThreadedRockwell C33-C39Right Hand-Hex-5/8"-18Steel5€34.99
NUCOR 452490-PG Hex Cap Screw Grade 8 5/8-18 x 6 Pk5 | AB3DWJ 1RMW7 N04160.062.0600Partially ThreadedRockwell C33-C39Right Hand-Hex-5/8"-18Steel5€28.99
NUCOR 452492-PG Hex Cap Screw Grade 8 5/8-18 x 6-1/2 Pk5 | AB3DWK 1RMW8 N04160.062.0650Partially ThreadedRockwell C33-C39Right Hand-Hex-5/8"-18Steel5€44.06
NUCOR 452494-PG Hex Cap Screw Grade 8 5/8-18 x 7 Pk5 | AB3DWL 1RMW9 N04160.062.0700Partially ThreadedRockwell C33-C39Right Hand-Hex-5/8"-18Steel5€43.45
NUCOR 452498-PG Hex Cap Screw Grade 8 5/8-18 x 8 Pk5 | AB3DWM 1RMX1 N04160.062.0800Partially ThreadedRockwell C33-C39Right Hand-Hex-5/8"-18Steel5€49.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.062.0475 Hex Head Cap Screw, 5/8 In - 18 Thread Size, 4 3/4 In Lg., 25/64 In Head Ht., 5 Pk
€98.80 /unit