Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.050.0750 Hex Cap Screw Grade 8 1/2-20 x 7-1/2 Pk5 | AF2DTQ 6RLX7

APPROVED VENDOR U04160.050.0750 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 7 1/2 In Lg., 5/16 In Head Ht., Gr. 8, Fine, 5 Pk

Item: AF2DTQ Model: U04160.050.0750Cross Ref: 6RLX7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeHex
Head Width3/4"
Length7 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/2"-20
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length7 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length7 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9774
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04160.050.0500 Hex Cap Screw Grade 8 1/2-20 x 5 Pk5 | AA8RNC 19NR74 U04160.050.0500Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€13.55
APPROVED VENDOR U04160.050.0850 Hex Cap Screw Grade 8 1/2-20 x 8-1/2 Pk5 | AA8RTH 19NT79 U04160.050.0850Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€31.50
NUCOR 452368-PG Hex Cap Screw Grade 8 1/2-20 x 6-1/2 Pk5 | AB3DVX 1RMU2 N04160.050.0650Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€27.93
NUCOR 452371-PG Hex Cap Screw Grade 8 1/2-20 x 7 Pk5 | AB3DVY 1RMU3 N04160.050.0700Fully ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€23.86
NUCOR 452373-PG Hex Cap Screw Grade 8 1/2-20 x 7-1/2 Pk5 | AB3DVZ 1RMU4 N04160.050.0750Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€29.18
NUCOR 452375-PG Hex Cap Screw Grade 8 1/2-20 x 8 Pk5 | AB3DWA 1RMU5 N04160.050.0800Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€35.89
APPROVED VENDOR U04160.050.0125 Hex Cap Screw Grade 8 1/2-20 x 1-1/4 - Pack Of 25 | AB7AVJ 22TJ36 U04160.050.0125Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€10.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.050.0750 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 7 1/2 In Lg., 5/16 In Head Ht., Gr. 8, Fine, 5 Pk
€24.39 /unit