Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.050.0100 Hex Cap Screw Grade 8 1/2-20 x 1 - Pack Of 25 | AB8UVZ 29DU53

APPROVED VENDOR U04160.050.0100 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 1 In Lg., 5/16 In Head Ht., Gr. 8, Fine, 25 Pk

Item: AB8UVZ Model: U04160.050.0100Cross Ref: 29DU53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeHex
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size1/2"-20
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length1"
Head StyleHex
Head Width3/4"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length1"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.2402
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04160.050.0500 Hex Cap Screw Grade 8 1/2-20 x 5 Pk5 | AA8RNC 19NR74 U04160.050.0500Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€13.55
APPROVED VENDOR U04160.050.0850 Hex Cap Screw Grade 8 1/2-20 x 8-1/2 Pk5 | AA8RTH 19NT79 U04160.050.0850Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€31.50
NUCOR 452368-PG Hex Cap Screw Grade 8 1/2-20 x 6-1/2 Pk5 | AB3DVX 1RMU2 N04160.050.0650Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€27.93
NUCOR 452371-PG Hex Cap Screw Grade 8 1/2-20 x 7 Pk5 | AB3DVY 1RMU3 N04160.050.0700Fully ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€23.86
NUCOR 452373-PG Hex Cap Screw Grade 8 1/2-20 x 7-1/2 Pk5 | AB3DVZ 1RMU4 N04160.050.0750Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€29.18
NUCOR 452375-PG Hex Cap Screw Grade 8 1/2-20 x 8 Pk5 | AB3DWA 1RMU5 N04160.050.0800Partially ThreadedRight HandHexRockwell C33-C391/2"-20SteelBlack OxideFine5€35.89
APPROVED VENDOR U04160.050.0125 Hex Cap Screw Grade 8 1/2-20 x 1-1/4 - Pack Of 25 | AB7AVJ 22TJ36 U04160.050.0125Fully ThreadedRight HandHex-1/2"-20SteelBlack OxideFine25€10.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.050.0100 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 1 In Lg., 5/16 In Head Ht., Gr. 8, Fine, 25 Pk
€24.28 /unit