Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.031.0550 Hex Cap Screw Grade 8 5/16-24 x 5-1/2 - Pack Of 25 | AF2DTB 6RLW3

APPROVED VENDOR U04160.031.0550 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 5 1/2 In Lg., 13/64 In Head Ht., Fine, Gr. 8, 25 Pk

Item: AF2DTB Model: U04160.031.0550Cross Ref: 6RLW3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height13/64"
Head TypeHex
Head Width1/2"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-24
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Overall Length5 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.409
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionDrive TypeHead TypeTypeDrive SizePkg. Qty.Price
APPROVED VENDOR U04160.031.0125 Hex Cap Screw Grade 8 5/16-24 x 1-1/4 - Pack Of 100 | AA8RTG 19NT78 U04160.031.0125Fully ThreadedRockwell C33-C39Right Hand-Hex--100€27.08
NUCOR 452128-PG Hex Cap Screw Grade 8 5/16-24 x 4 - Pack Of 25 | AB3DVL 1RMR5 N04160.031.0400Partially ThreadedRockwell C33-C39Right Hand-Hex--25€27.31
NUCOR 452129-PG Hex Cap Screw Grade 8 5/16-24 x 4-1/2 - Pack Of 25 | AB3DVM 1RMR6 N04160.031.0450Partially ThreadedRockwell C33-C39Right Hand-Hex--25€36.20
NUCOR 452131-PG Hex Cap Screw Grade 8 5/16-24 x 5 - Pack Of 25 | AB3DVN 1RMR7 N04160.031.0500Partially ThreadedRockwell C33-C39Right Hand-Hex--25€48.84
NUCOR 452133-PG Hex Cap Screw Grade 8 5/16-24 x 5-1/2 - Pack Of 25 | AB3DVP 1RMR8 N04160.031.0550Partially ThreadedRockwell C33-C39Right Hand-Hex--25€34.47
NUCOR 452135-PG Hex Cap Screw Grade 8 5/16-24 x 6 - Pack Of 25 | AB3DVQ 1RMR9 N04160.031.0600Partially ThreadedRockwell C33-C39Right Hand-Hex--25€51.30
EARNEST 696150G Tap Bolt Plain 5/16-24 x 2 Inch - Pack Of 100 | AB6EQU 21C443 696150GPartially ThreadedRockwell C33Right HandHexHexHex Tap Bolt1/2"100€150.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.031.0550 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 5 1/2 In Lg., 13/64 In Head Ht., Fine, Gr. 8, 25 Pk
€34.45 /pack