Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04104.112.1000 Hex Cap Screw Grade 8 1-1/8-7 x 10 | AB8BET 25CR21

APPROVED VENDOR U04104.112.1000 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 10 In Lg., 11/16 In Head Ht., Gr. 8, Yellow Zn Plated

Item: AB8BET Model: U04104.112.1000Cross Ref: 25CR21
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height11/16"
Head TypeHex
Head Width1 11/16"
Length10"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length10"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length2 3/4"
Overall Length10"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.409
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U04104.112.0250 Hex Cap Screw Grade 8 1-1/8-7 x 2-1/2 | AB8BED 25CR08 U04104.112.0250Fully ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelYellow Zinc PlatedCoarse€14.72
APPROVED VENDOR U04104.112.0300 Hex Cap Screw Grade 8 1-1/8-7 x 3 | AB8BEE 25CR09 U04104.112.0300Fully ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelYellow Zinc PlatedCoarse€9.49
APPROVED VENDOR U04104.112.0350 Hex Cap Screw Grade 8 1-1/8-7 x 3-1/2 | AB8BEF 25CR10 U04104.112.0350Partially ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelYellow Zinc PlatedCoarse€11.17
APPROVED VENDOR U04104.112.0400 Hex Cap Screw Grade 8 1-1/8-7 x 4 | AB8BEG 25CR11 U04104.112.0400Partially ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelYellow Zinc PlatedCoarse€10.37
APPROVED VENDOR U04104.112.0450 Hex Cap Screw Grade 8 1-1/8-7 x 4-1/2 | AB8BEH 25CR12 U04104.112.0450Partially ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelYellow Zinc PlatedCoarse€11.65
APPROVED VENDOR U04104.112.0500 Hex Cap Screw Grade 8 1-1/8-7 x 5 | AB8BEJ 25CR13 U04104.112.0500Partially ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelYellow Zinc PlatedCoarse€14.96
APPROVED VENDOR U04104.112.0550 Hex Cap Screw Grade 8 1-1/8-7 x 5-1/2 | AB8BEK 25CR14 U04104.112.0550Partially ThreadedRight HandHexRockwell C33-C391 1/8"-7SteelYellow Zinc PlatedCoarse€13.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04104.112.1000 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 10 In Lg., 11/16 In Head Ht., Gr. 8, Yellow Zn Plated
€34.35 /unit