Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04104.087.0550 Hex Cap Screw Grade 8 7/8-9 x 5-1/2 Pk5 | AB7ATX 22TJ01

APPROVED VENDOR U04104.087.0550 Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 5 1/2 In Lg., 35/64 In Head Ht., Gr. 8, 5 Pk

Item: AB7ATX Model: U04104.087.0550Cross Ref: 22TJ01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
Head Height35/64"
Head TypeHex
Head Width1 5/16"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2"
Overall Length5 1/2"
Rockwell HardnessHRC33
Tensile Strength150000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.4755
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.087.0200 Hex Cap Screw Grade 8 7/8-9 x 2 Pk5 | AB7ATN 22TH92 U04104.087.0200Fully ThreadedRight HandHex-7/8"-9SteelYellow Zinc PlatedCoarse5€15.44
APPROVED VENDOR U04104.087.0250 Hex Cap Screw Grade 8 7/8-9 x 2-1/2 Pk5 | AB7ATP 22TH93 U04104.087.0250Fully ThreadedRight HandHex-7/8"-9SteelYellow Zinc PlatedCoarse5€18.41
APPROVED VENDOR U04104.087.0300 Hex Cap Screw Grade 8 7/8-9 x 3 Pk5 | AB7ATQ 22TH94 U04104.087.0300Partially ThreadedRight HandHex-7/8"-9SteelYellow Zinc PlatedCoarse5€23.41
APPROVED VENDOR U04104.087.0350 Hex Cap Screw Grade 8 7/8-9 x 3-1/2 Pk5 | AB7ATR 22TH95 U04104.087.0350Partially ThreadedRight HandHex-7/8"-9SteelYellow Zinc PlatedCoarse5€20.32
APPROVED VENDOR U04104.087.0400 Hex Cap Screw Grade 8 7/8-9 x 4 Pk5 | AB7ATT 22TH96 U04104.087.0400Partially ThreadedRight HandHex-7/8"-9SteelYellow Zinc PlatedCoarse5€31.15
APPROVED VENDOR U04104.087.0425 Hex Cap Screw Grade 8 7/8-9 x 4-1/4 Pk5 | AB7ATU 22TH97 U04104.087.0425Partially ThreadedRight HandHex-7/8"-9SteelYellow Zinc PlatedCoarse5€64.15
APPROVED VENDOR U04104.087.0450 Hex Cap Screw Grade 8 7/8-9 x 4-1/2 Pk5 | AB7ATV 22TH98 U04104.087.0450Partially ThreadedRight HandHex-7/8"-9SteelYellow Zinc PlatedCoarse5€29.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04104.087.0550 Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 5 1/2 In Lg., 35/64 In Head Ht., Gr. 8, 5 Pk
€43.44 /unit