Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04104.037.0600 Hex Cap Screw Grade 8 3/8-16 x 6 - Pack Of 10 | AB7APL 22TH18

APPROVED VENDOR U04104.037.0600 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 6 In Lg., 15/64 In Head Ht., Gr. 8, 10 Pk

Item: AB7APL Model: U04104.037.0600Cross Ref: 22TH18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
Head Height15/64"
Head TypeHex
Head Width9/16"
Length6"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length6"
Rockwell HardnessHRC33
Tensile Strength150000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8829
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.037.0125 Hex Cap Screw Grade 8 3/8-16 x 1-1/4 - Pack Of 50 | AB7ANX 22TH05 U04104.037.0125Fully ThreadedRight HandHex-3/8"-16SteelYellow Zinc PlatedCoarse50€16.64
APPROVED VENDOR U04104.037.0150 Hex Cap Screw Grade 8 3/8-16 x 1-1/2 - Pack Of 50 | AB7ANY 22TH06 U04104.037.0150Partially ThreadedRight HandHex-3/8"-16SteelYellow Zinc PlatedCoarse50€16.37
APPROVED VENDOR U04104.037.0175 Hex Cap Screw Grade 8 3/8-16 x 1-3/4 - Pack Of 50 | AB7ANZ 22TH07 U04104.037.0175Partially ThreadedRight HandHex-3/8"-16SteelYellow Zinc PlatedCoarse50€18.98
APPROVED VENDOR U04104.037.0225 Hex Cap Screw Grade 8 3/8-16 x 2-1/4 - Pack Of 25 | AB7APA 22TH08 U04104.037.0225Partially ThreadedRight HandHex-3/8"-16SteelYellow Zinc PlatedCoarse25€15.16
APPROVED VENDOR U04104.037.0250 Hex Cap Screw Grade 8 3/8-16 x 2-1/2 - Pack Of 25 | AB7APB 22TH09 U04104.037.0250Partially ThreadedRight HandHex-3/8"-16SteelYellow Zinc PlatedCoarse25€13.87
APPROVED VENDOR U04104.037.0350 Hex Cap Screw Grade 8 3/8-16 x 3-1/2 - Pack Of 25 | AB7APC 22TH10 U04104.037.0350Partially ThreadedRight HandHex-3/8"-16SteelYellow Zinc PlatedCoarse25€20.45
APPROVED VENDOR U04104.037.0400 Hex Cap Screw Grade 8 3/8-16 x 4 - Pack Of 10 | AB7APD 22TH11 U04104.037.0400Partially ThreadedRight HandHex-3/8"-16SteelYellow Zinc PlatedCoarse10€9.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04104.037.0600 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 6 In Lg., 15/64 In Head Ht., Gr. 8, 10 Pk
€15.47 /pack