Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04104.031.0500 Hex Cap Screw Grade 8 5/16-18 x 5 - Pack Of 25 | AB7ANU 22TH02

APPROVED VENDOR U04104.031.0500 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 5 In Lg., 13/64 In Head Ht., Gr. 8, 25 Pk

Item: AB7ANU Model: U04104.031.0500Cross Ref: 22TH02
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
Head Height13/64"
Head TypeHex
Head Width1/2"
Length5"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Overall Length5"
Rockwell HardnessHRC33
Tensile Strength150000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.287
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.031.0150 Hex Cap Screw Grade 8 5/16-18 x 1-1/2 - Pack Of 100 | AA2DQL 10E552 U04104.031.0150Partially ThreadedRight HandHexRockwell C33-C395/16"-18SteelYellow Zinc PlatedCoarse100€23.34
APPROVED VENDOR U04104.031.0350 Hex Cap Screw Grade 8 5/16-18 x 3-1/2 - Pack Of 50 | AA2DQP 10E557 U04104.031.0350Partially ThreadedRight HandHexRockwell C33-C395/16"-18SteelYellow Zinc PlatedCoarse50€23.62
APPROVED VENDOR U04104.031.0050 Hex Cap Screw Grade 8 5/16-18 x 1/2 - Pack Of 100 | AA2GHA 10H331 U04104.031.0050Fully ThreadedRight HandHexRockwell C33-C395/16"-18SteelYellow Zinc PlatedCoarse100€13.61
APPROVED VENDOR U04104.031.0075 Hex Cap Screw Grade 8 5/16-18 x 3/4 - Pack Of 100 | AA2GHB 10H332 U04104.031.0075Fully ThreadedRight HandHexRockwell C33-C395/16"-18SteelYellow Zinc PlatedCoarse100€15.50
APPROVED VENDOR U04104.031.0100 Hex Cap Screw Grade 8 5/16-18 x 1 - Pack Of 100 | AA2GHC 10H333 U04104.031.0100Fully ThreadedRight HandHexRockwell C33-C395/16"-18SteelYellow Zinc PlatedCoarse100€21.43
APPROVED VENDOR U04104.031.0125 Hex Cap Screw Grade 8 5/16-18 x 1-1/4 - Pack Of 100 | AA2GHD 10H334 U04104.031.0125Fully ThreadedRight HandHexRockwell C33-C395/16"-18SteelYellow Zinc PlatedCoarse100€20.42
NUCOR 454070-PG Hex Cap Screw Grade 8 5/16-18 x 1/2 - Pack Of 100 | AB3MML 1UE52 N04104.031.0050Fully ThreadedRight HandHexRockwell C33-C395/16"-18SteelYellow Zinc PlatedCoarse100€22.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04104.031.0500 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 5 In Lg., 13/64 In Head Ht., Gr. 8, 25 Pk
€38.42 /unit