Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04104.025.0225 Hex Cap Screw Grade 8 1/4-20 x 2-1/4 - Pack Of 50 | AB7ANA 22TG84

APPROVED VENDOR U04104.025.0225 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 2 1/4 In Lg., 5/32 In Head Ht., Gr. 8, 50 Pk

Item: AB7ANA Model: U04104.025.0225Cross Ref: 22TG84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
Head Height5/32"
Head TypeHex
Head Width7/16"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.779
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.025.0075 Hex Cap Screw Grade 8 1/4-20 x 3/4 - Pack Of 100 | AA2DQC 10E541 U04104.025.0075Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€11.40
APPROVED VENDOR U04104.025.0125 Hex Cap Screw Grade 8 1/4-20 x 1-1/4 - Pack Of 100 | AA2DQH 10E546 U04104.025.0125Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€15.19
APPROVED VENDOR U04104.025.0150 Hex Cap Screw Grade 8 1/4-20 x 1-1/2 - Pack Of 100 | AA2DQJ 10E547 U04104.025.0150Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€14.96
APPROVED VENDOR U04104.025.0175 Hex Cap Screw Grade 8 1/4-20 x 1-3/4 - Pack Of 100 | AA2DQK 10E548 U04104.025.0175Partially ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.75
APPROVED VENDOR U04104.025.0050 Hex Cap Screw Grade 8 1/4-20 x 1/2 - Pack Of 100 | AA2GGX 10H326 U04104.025.0050Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€9.66
APPROVED VENDOR U04104.025.0062 Hex Cap Screw Grade 8 1/4-20 x 5/8 - Pack Of 100 | AA2GGY 10H327 U04104.025.0062Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.56
APPROVED VENDOR U04104.025.0100 Hex Cap Screw Grade 8 1/4-20 x 1 - Pack Of 100 | AA2GGZ 10H330 U04104.025.0100Fully ThreadedRight HandHexRockwell C33-C391/4"-20SteelYellow Zinc PlatedCoarse100€13.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04104.025.0225 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 2 1/4 In Lg., 5/32 In Head Ht., Gr. 8, 50 Pk
€14.95 /pack