Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04100.087.0500 Hex Cap Screw Grade 8 7/8-9 x 5 Pk5 | AF2DVD 6RMD8

APPROVED VENDOR U04100.087.0500 Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 5 In Lg., 35/64 In Head Ht., Gr. 8, Coarse, 5 Pk

Item: AF2DVD Model: U04100.087.0500Cross Ref: 6RMD8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height35/64"
Head TypeHex
Head Width1 5/16"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.282
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452575-PG Hex Cap Screw Grade 8 7/8-9 x 1-1/2 Pk5 | AB3DTZ 1RMH7 N04100.087.0150Fully ThreadedRight HandHexRockwell C33-C397/8"-9SteelBlack OxideCoarse5€21.85
NUCOR 452577-PG Hex Cap Screw Grade 8 7/8-9 x 1-3/4 Pk5 | AB3DUA 1RMH8 N04100.087.0175Fully ThreadedRight HandHexRockwell C33-C397/8"-9SteelBlack OxideCoarse5€21.08
NUCOR 452580-PG Hex Cap Screw Grade 8 7/8-9 x 2 Pk5 | AB3DUB 1RMH9 N04100.087.0200Fully ThreadedRight HandHexRockwell C33-C397/8"-9SteelBlack OxideCoarse5€23.48
NUCOR 452588-PG Hex Cap Screw Grade 8 7/8-9 x 3 Pk5 | AB3DUC 1RMJ4 N04100.087.0300Partially ThreadedRight HandHexRockwell C33-C397/8"-9SteelBlack OxideCoarse5€28.46
NUCOR 452592-PG Hex Cap Screw Grade 8 7/8-9 x 3-1/2 Pk5 | AB3DUD 1RMJ5 N04100.087.0350Partially ThreadedRight HandHexRockwell C33-C397/8"-9SteelBlack OxideCoarse5€43.27
NUCOR 452596-PG Hex Cap Screw Grade 8 7/8-9 x 4 Pk5 | AB3DUE 1RMJ6 N04100.087.0400Partially ThreadedRight HandHexRockwell C33-C397/8"-9SteelBlack OxideCoarse5€47.04
NUCOR 452598-PG Hex Cap Screw Grade 8 7/8-9 x 4-1/2 Pk5 | AB3DUF 1RMJ7 N04100.087.0450Partially ThreadedRight HandHexRockwell C33-C397/8"-9SteelBlack OxideCoarse5€47.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04100.087.0500 Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 5 In Lg., 35/64 In Head Ht., Gr. 8, Coarse, 5 Pk
€45.69 /unit