Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04100.031.0550 Hex Cap Screw Grade 8 5/16-18 x 5-1/2 - Pack Of 25 | AB7AKE 22TF93

APPROVED VENDOR U04100.031.0550 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 5 1/2 In Lg., 13/64 In Head Ht., Blk Oxide, Coarse, 25 Pk

Item: AB7AKE Model: U04100.031.0550Cross Ref: 22TF93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height13/64"
Head TypeHex
Head Width1/2"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.409
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionDrive TypeHead TypeTypeThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U04100.031.0050 Hex Cap Screw Grade 8 5/16-18 x 1/2 - Pack Of 100 | AA8RTL 19NT84 U04100.031.0050Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel100€18.12
NUCOR 452070-PG Hex Cap Screw Grade 8 5/16-18 x 1/2 - Pack Of 100 | AB3DQL 1RLZ3 N04100.031.0050Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel100€19.84
NUCOR 452074-PG Hex Cap Screw Grade 8 5/16-18 x 3/4 - Pack Of 100 | AB3DQM 1RLZ4 N04100.031.0075Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel100€24.74
NUCOR 452803-PG Hex Cap Screw Grade 8 5/16-18 x 6-1/2 - Pack Of 10 | AB3DQN 1RLZ8 N04100.031.0650Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel10€22.07
NUCOR 452804-PG Hex Cap Screw Grade 8 5/16-18 x 7 - Pack Of 10 | AB3DQP 1RLZ9 N04100.031.0700Fully ThreadedRockwell C33-C39Right Hand-Hex-5/16"-18Steel10€30.52
APPROVED VENDOR U04100.031.0100 Hex Cap Screw Grade 8 5/16-18 x 1 - Pack Of 100 | AB7AJU 22TF83 U04100.031.0100Fully ThreadedRockwell C33Right Hand-Hex-5/16"-18Steel100€18.14
APPROVED VENDOR U04100.031.0125 Hex Cap Screw Grade 8 5/16-18 x 1-1/4 - Pack Of 100 | AB7AJV 22TF84 U04100.031.0125Fully ThreadedRockwell C33Right Hand-Hex-5/16"-18Steel100€14.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04100.031.0550 Hex Head Cap Screw, 5/16 In - 18 Thread Size, Steel, 5 1/2 In Lg., 13/64 In Head Ht., Blk Oxide, Coarse, 25 Pk
€21.13 /unit