Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04005.087.0475 Structural Bolt 7/8-9 4-3/4 Length PK5 | AB3GJU 1TA78

APPROVED VENDOR U04005.087.0475 Structural Bolt, 7/8 In - 9 Thread Size, Steel, 4 3/4 In Lg., Blk Oxide, Gr. A325, 5 Pk

Item: AB3GJU Model: U04005.087.0475Cross Ref: 1TA78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishBlack Oxide
GradeGrade A325
Grip Size3 1/4"
HardnessRockwell C25
Head Dia.1.437"
Head Height35/64"
Length4 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 1/2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Dimensional StandardsASME B18.2.6
Fastener Length4 3/4"
Head Width1 7/16"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 1/2"
Overall Length4 3/4"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)8.89
Ship length (cm)17.02
Ship width (cm)11.18
HS code7318152030
Country of OriginTW

Product Variants

ProductModelTypeGrip SizeHead Dia.MaterialThread StyleHead HeightThread DirectionHardnessPkg. Qty.Price
APPROVED VENDOR U04006.087.0200 Structural Bolt 7/8-9 x 2" Length PK5 | AB3BTE 1RE94 U04006.087.0200Structural Bolt With Nut1/2"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€9.94
APPROVED VENDOR U04006.087.0225 Structural Bolt 7/8-9 2-1/4" Length PK5 | AB3BTF 1RE95 U04006.087.0225Structural Bolt With Nut3/4"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€12.23
APPROVED VENDOR U04006.087.0250 Structural Bolt 7/8-9 2-1/2" Length PK5 | AB3BTG 1RE96 U04006.087.0250Structural Bolt With Nut1"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€16.89
APPROVED VENDOR U04006.087.0275 Structural Bolt 7/8-9 2-3/4" Length PK5 | AB3BTH 1RE97 U04006.087.0275Structural Bolt With Nut1 1/4"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€39.03
APPROVED VENDOR U04006.087.0300 Structural Bolt 7/8-9 x 3" Length PK5 | AB3BTJ 1RE98 U04006.087.0300Structural Bolt With Nut1 1/2"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€46.29
APPROVED VENDOR U04006.087.0325 Structural Bolt 7/8-9 3-1/4" Length PK5 | AB3BTK 1RE99 U04006.087.0325Structural Bolt With Nut1 3/4"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€18.06
APPROVED VENDOR U04006.087.0350 Structural Bolt 7/8-9 3-1/2" Length PK5 | AB3EUB 1RU10 U04006.087.0350Structural Bolt With Nut2"1.437"SteelPartially Threaded35/64"Right HandRockwell C255€49.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04005.087.0475 Structural Bolt, 7/8 In - 9 Thread Size, Steel, 4 3/4 In Lg., Blk Oxide, Gr. A325, 5 Pk
€34.28 /unit