Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01200.087.0400 Hex Cap Screw Grade 5 7/8-9 x 4 Pk5 | AB6ZXB 22TD11

APPROVED VENDOR U01200.087.0400 Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 4 In Lg., 35/64 In Head Ht., Gr. 5, 5 Pk

Item: AB6ZXB Model: U01200.087.0400Cross Ref: 22TD11
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
Head Height35/64"
Head TypeHex
Head Width1 5/16"
Length4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2"
Overall Length4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.9048
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.087.0300 Hex Cap Screw Grade 5 7/8-9 x 3 Pk5 | AB6ZMM 22TA12 U01200.087.0300Partially ThreadedRight HandHex-7/8"-9SteelZinc PlatedCoarse5€18.84
APPROVED VENDOR U01200.087.0150 Hex Cap Screw Grade 5 7/8-9 x 1-1/2 Pk5 | AB6ZWW 22TD06 U01200.087.0150Fully ThreadedRight HandHex-7/8"-9SteelZinc PlatedCoarse5€19.61
APPROVED VENDOR U01200.087.0200 Hex Cap Screw Grade 5 7/8-9 x 2 Pk5 | AB6ZWX 22TD07 U01200.087.0200Fully ThreadedRight HandHex-7/8"-9SteelZinc PlatedCoarse5€14.38
APPROVED VENDOR U01200.087.0225 Hex Cap Screw Grade 5 7/8-9 x 2-1/4 Pk5 | AB6ZWY 22TD08 U01200.087.0225Fully ThreadedRight HandHex-7/8"-9SteelZinc PlatedCoarse5€12.00
APPROVED VENDOR U01200.087.0250 Hex Cap Screw Grade 5 7/8-9 x 2-1/2 Pk5 | AB6ZWZ 22TD09 U01200.087.0250Fully ThreadedRight HandHex-7/8"-9SteelZinc PlatedCoarse5€13.56
APPROVED VENDOR U01200.087.0350 Hex Cap Screw Grade 5 7/8-9 x 3-1/2 Pk5 | AB6ZXA 22TD10 U01200.087.0350Partially ThreadedRight HandHex-7/8"-9SteelZinc PlatedCoarse5€21.79
APPROVED VENDOR U01200.087.0425 Hex Cap Screw Grade 5 7/8-9 x 4-1/4 Pk5 | AB6ZXC 22TD12 U01200.087.0425Partially ThreadedRight HandHex-7/8"-9SteelZinc PlatedCoarse5€28.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01200.087.0400 Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 4 In Lg., 35/64 In Head Ht., Gr. 5, 5 Pk
€29.56 /pack