Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01200.075.0850 Hex Cap Screw Grade 5 3/4-10 x 8-1/2 | AB8APX 25CL90

APPROVED VENDOR U01200.075.0850 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 8 1/2 In Lg., 15/32 In Head Ht., Gr. 5

Item: AB8APX Model: U01200.075.0850Cross Ref: 25CL90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length8 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length8 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2"
Overall Length8 1/2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.518
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.075.0350 Hex Cap Screw Grade 5 3/4-10 x 3-1/2 Pk5 | AB6ZKX 22RZ74 U01200.075.0350Partially ThreadedRockwell C19Right HandHex3/4"-10SteelZinc PlatedCoarse5€15.60
APPROVED VENDOR U01200.075.0450 Hex Cap Screw Grade 5 3/4-10 x 4-1/2 Pk5 | AB6ZML 22TA11 U01200.075.0450Partially ThreadedRockwell C19Right HandHex3/4"-10SteelZinc PlatedCoarse5€18.78
APPROVED VENDOR U01200.075.0125 Hex Cap Screw Grade 5 3/4-10 x 1-1/4 - Pack Of 10 | AB6ZWA 22TC86 U01200.075.0125Fully ThreadedRockwell C19Right HandHex3/4"-10SteelZinc PlatedCoarse10€16.34
APPROVED VENDOR U01200.075.0150 Hex Cap Screw Grade 5 3/4-10 x 1-1/2 - Pack Of 10 | AB6ZWB 22TC87 U01200.075.0150Fully ThreadedRockwell C19Right HandHex3/4"-10SteelZinc PlatedCoarse10€14.86
APPROVED VENDOR U01200.075.0175 Hex Cap Screw Grade 5 3/4-10 x 1-3/4 - Pack Of 10 | AB6ZWC 22TC88 U01200.075.0175Fully ThreadedRockwell C19Right HandHex3/4"-10SteelZinc PlatedCoarse10€17.91
APPROVED VENDOR U01200.075.0200 Hex Cap Screw Grade 5 3/4-10 x 2 Pk5 | AB6ZWD 22TC89 U01200.075.0200Fully ThreadedRockwell C19Right HandHex3/4"-10SteelZinc PlatedCoarse5€10.77
APPROVED VENDOR U01200.075.0250 Hex Cap Screw Grade 5 3/4-10 x 2-1/2 Pk5 | AB6ZWE 22TC90 U01200.075.0250Fully ThreadedRockwell C19Right HandHex3/4"-10SteelZinc PlatedCoarse5€11.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01200.075.0850 Hex Head Cap Screw, 3/4 In - 10 Thread Size, Steel, 8 1/2 In Lg., 15/32 In Head Ht., Gr. 5
€12.17 /unit