Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01200.056.0300 Hex Cap Screw Grade 5 9/16-12 x 3 - Pack Of 10 | AB7HHH 23KZ82

APPROVED VENDOR U01200.056.0300 Hex Head Cap Screw, 9/16 In - 12 Thread Size, Steel, 3 In Lg., 23/64 In Head Ht., Gr. 5, 10 Pk

Item: AB7HHH Model: U01200.056.0300Cross Ref: 23KZ82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height23/64"
Head TypeHex
Head Width13/16"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 3/8"
Thread Size9/16"-12
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.111
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.056.0175 Hex Cap Screw Grade 5 9/16-12 x 1-3/4 - Pack Of 10 | AB6ZKW 22RZ73 U01200.056.0175Fully ThreadedRight HandHex-9/16"-12SteelZinc PlatedCoarse10€6.06
APPROVED VENDOR U01200.056.0200 Hex Cap Screw Grade 5 9/16-12 x 2 - Pack Of 10 | AB6ZUT 22TC56 U01200.056.0200Fully ThreadedRight HandHex-9/16"-12SteelZinc PlatedCoarse10€11.24
APPROVED VENDOR U01200.056.0400 Hex Cap Screw Grade 5 9/16-12 x 4 Pk5 | AB6ZUU 22TC57 U01200.056.0400Partially ThreadedRight HandHex-9/16"-12SteelZinc PlatedCoarse5€10.99
APPROVED VENDOR U01200.056.0450 Hex Cap Screw Grade 5 9/16-12 x 4-1/2 Pk5 | AB6ZUV 22TC58 U01200.056.0450Partially ThreadedRight HandHex-9/16"-12SteelZinc PlatedCoarse5€14.10
APPROVED VENDOR U01200.056.0500 Hex Cap Screw Grade 5 9/16-12 x 5 Pk5 | AB6ZUW 22TC59 U01200.056.0500Partially ThreadedRight HandHex-9/16"-12SteelZinc PlatedCoarse5€13.04
APPROVED VENDOR U01200.056.0550 Hex Cap Screw Grade 5 9/16-12 x 5-1/2 Pk5 | AB6ZUX 22TC60 U01200.056.0550Partially ThreadedRight HandHex-9/16"-12SteelZinc PlatedCoarse5€18.47
APPROVED VENDOR U01200.056.0600 Hex Cap Screw Grade 5 9/16-12 x 6 Pk5 | AB6ZUY 22TC61 U01200.056.0600Partially ThreadedRight HandHex-9/16"-12SteelZinc PlatedCoarse5€15.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01200.056.0300 Hex Head Cap Screw, 9/16 In - 12 Thread Size, Steel, 3 In Lg., 23/64 In Head Ht., Gr. 5, 10 Pk
€17.40 /pack