Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01200.025.0275 Hex Cap Screw Grade 5 1/4-20 x 2-3/4 - Pack Of 50 | AB7HGA 23KZ52

APPROVED VENDOR U01200.025.0275 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 2 3/4 In Lg., 5/32 In Head Ht., Gr. 5, 50 Pk

Item: AB7HGA Model: U01200.025.0275Cross Ref: 23KZ52
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height5/32"
Head TypeHex
Head Width7/16"
Length2 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length2 3/4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9324
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.025.0125 Hex Cap Screw Grade 5 1/4-20 x 1-1/4 - Pack Of 100 | AA9ZWR 1KA22 U01200.025.0125Partially ThreadedHexRockwell C19Right Hand1/4"-20SteelZinc PlatedCoarse100€14.55
APPROVED VENDOR U01200.025.0150 Hex Cap Screw Grade 5 1/4-20 x 1-1/2 - Pack Of 100 | AA9ZWT 1KA23 U01200.025.0150Partially ThreadedHexRockwell C19Right Hand1/4"-20SteelZinc PlatedCoarse100€15.38
APPROVED VENDOR U01200.025.0175 Hex Cap Screw Grade 5 1/4-20 x 1-3/4 - Pack Of 100 | AA9ZWU 1KA24 U01200.025.0175Partially ThreadedHexRockwell C19Right Hand1/4"-20SteelZinc PlatedCoarse100€17.64
APPROVED VENDOR U01200.025.0200 Hex Cap Screw Grade 5 1/4-20 x 2 - Pack Of 50 | AB6ZKV 22RZ72 U01200.025.0200Partially ThreadedHexRockwell C19Right Hand1/4"-20SteelZinc PlatedCoarse50€10.27
APPROVED VENDOR U01200.025.0137 Hex Cap Screw Grade 5 1/4-20 x 1-3/8 - Pack Of 100 | AB6ZQG 22TA76 U01200.025.0137Partially ThreadedHexRockwell C19Right Hand1/4"-20SteelZinc PlatedCoarse100€17.34
APPROVED VENDOR U01200.025.0162 Hex Cap Screw Grade 5 1/4-20 x 1-5/8 - Pack Of 100 | AB6ZQH 22TA77 U01200.025.0162Partially ThreadedHexRockwell C19Right Hand1/4"-20SteelZinc PlatedCoarse100€53.61
APPROVED VENDOR U01200.025.0325 Hex Cap Screw Grade 5 1/4-20 x 3-1/4 - Pack Of 50 | AB6ZQJ 22TA78 U01200.025.0325Partially ThreadedHexRockwell C19Right Hand1/4"-20SteelZinc PlatedCoarse50€19.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01200.025.0275 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 2 3/4 In Lg., 5/32 In Head Ht., Gr. 5, 50 Pk
€28.76 /unit