Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01120.025.0002 Hex Nut Grade 5 1/4-28 - Pack Of 100 | AD7LEU 4FAZ8

APPROVED VENDOR U01120.025.0002 Hex Nut, 1/4 In - 28 Thread Size, Steel, 7/32 In Ht., 7/16 In Wd., Blk Oxide, Std Hex, Right Hand, 100 Pk

Item: AD7LEU Model: U01120.025.0002Cross Ref: 4FAZ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 5
FinishBlack Oxide
HardnessRockwell C32
Height7/32"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2B
Thread Size1/4"-28
Thread TypeFine/Special
Width7/16"
ColorSilver
Hex Height7/32"
Hex TypeStandard Hex
Hex Width7/16"
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J995
Reach CompliantYes
RemovableYes
Rockwell HardnessHRC 32

Shipping Info:

Ship weight (kg) 0.3303
Ship height (cm)12.7
Ship length (cm)1.27
Ship width (cm)16.99
HS code7318160085
Country of OriginCN

Product Variants

ProductModelThread SizeClassThread TypeHeightThread DirectionHardnessTensile StrengthNut TypePkg. Qty.Price
APPROVED VENDOR U08100.087.0001 Hex Nut Grade 2 7/8-9 - Pack Of 10 | AA4JPH 12P503 U08100.087.00017/8"-9Class 2Coarse3/4"Right HandRockwell B70-B100-Standard Hex10€11.40
APPROVED VENDOR U08160.087.0002 Hex Nut Grade 2 7/8-14 - Pack Of 10 | AA4JPJ 12P504 U08160.087.00027/8"-14Class 2Fine/Special3/4"Right HandRockwell B70-B100-Standard Hex10€10.22
APPROVED VENDOR U08100.100.0001 Hex Nut Grade 2 1-8 Pk5 | AA4JPK 12P505 U08100.100.00011"-8Class 2Coarse55/64"Right HandRockwell B70-B100-Standard Hex5€8.02
APPROVED VENDOR U08100.112.0001 Hex Nut Grade 2 1-1/8-7 Pk5 | AA4JPM 12P507 U08100.112.00011 1/8"-7Class 2Coarse31/32"Right HandRockwell C3290000 psiStandard Hex5€11.96
APPROVED VENDOR U08160.112.0002 Hex Nut Grade 2 1-1/8-12 Pk5 | AA4JPN 12P508 U08160.112.00021 1/8"-12Class 2Fine/Special31/32"Right HandRockwell B70-B100-Standard Hex5€14.55
APPROVED VENDOR U08100.125.0001 Hex Nut Grade 2 1-1/4-7 Pk5 | AA4JPP 12P509 U08100.125.00011 1/4"-7Class 2Coarse1 1/16"Right HandRockwell C3290000 psiStandard Hex5€18.32
APPROVED VENDOR U08160.125.0002 Hex Nut Grade 2 1-1/4-12 Pk5 | AA4JPQ 12P510 U08160.125.00021 1/4"-12Class 2Fine/Special1 1/16"Right HandRockwell B70-B100-Standard Hex5€18.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01120.025.0002 Hex Nut, 1/4 In - 28 Thread Size, Steel, 7/32 In Ht., 7/16 In Wd., Blk Oxide, Std Hex, Right Hand, 100 Pk
€7.54 /unit