Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01062.031.0400 Hex Cap Screw Grade 5 5/16-24 x 4 - Pack Of 25 | AB7ADQ 22TE64

APPROVED VENDOR U01062.031.0400 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 4 In Lg., 13/64 In Head Ht., Gr. 5, 25 Pk

Item: AB7ADQ Model: U01062.031.0400Cross Ref: 22TE64
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
Head Height13/64"
Head TypeHex
Head Width1/2"
Length4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length7/8"
Thread Size5/16"-24
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length7/8"
Overall Length4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01062.031.0150 Hex Cap Screw Grade 5 5/16-24 x 1-1/2 - Pack Of 100 | AB2AJT 1KE31 U01062.031.0150Partially ThreadedRight HandHexRockwell C195/16"-24SteelZinc PlatedFine100€29.15
APPROVED VENDOR U01062.031.0350 Hex Cap Screw Grade 5 5/16-24 x 3-1/2 - Pack Of 50 | AB2AJU 1KE38 U01062.031.0350Partially ThreadedRight HandHexRockwell C195/16"-24SteelZinc PlatedFine50€28.90
APPROVED VENDOR U01062.031.0175 Hex Cap Screw Grade 5 5/16-24 x 1-3/4 - Pack Of 50 | AB7ADJ 22TE58 U01062.031.0175Partially ThreadedRight HandHex-5/16"-24SteelZinc PlatedFine50€17.60
APPROVED VENDOR U01062.031.0200 Hex Cap Screw Grade 5 5/16-24 x 2 - Pack Of 50 | AB7ADK 22TE59 U01062.031.0200Partially ThreadedRight HandHex-5/16"-24SteelZinc PlatedFine50€12.62
APPROVED VENDOR U01062.031.0225 Hex Cap Screw Grade 5 5/16-24 x 2-1/4 - Pack Of 50 | AB7ADL 22TE60 U01062.031.0225Partially ThreadedRight HandHex-5/16"-24SteelZinc PlatedFine50€18.99
APPROVED VENDOR U01062.031.0250 Hex Cap Screw Grade 5 5/16-24 x 2-1/2 - Pack Of 50 | AB7ADM 22TE61 U01062.031.0250Partially ThreadedRight HandHex-5/16"-24SteelZinc PlatedFine50€20.87
APPROVED VENDOR U01062.031.0275 Hex Cap Screw Grade 5 5/16-24 x 2-3/4 - Pack Of 50 | AB7ADN 22TE62 U01062.031.0275Partially ThreadedRight HandHex-5/16"-24SteelZinc PlatedFine50€23.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01062.031.0400 Hex Head Cap Screw, 5/16 In - 24 Thread Size, Steel, 4 In Lg., 13/64 In Head Ht., Gr. 5, 25 Pk
€20.88 /pack