Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01060.150.0600 Hex Cap Screw Grade 5 1-1/2-12 x 6 | AB8AWN 25CN29

APPROVED VENDOR U01060.150.0600 Hex Head Cap Screw, 1 1/2 In - 12 Thread Size, Steel, 6 In Lg., 15/16 In Head Ht., Gr. 5

Item: AB8AWN Model: U01060.150.0600Cross Ref: 25CN29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height15/16"
Head TypeHex
Head Width2 1/4"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length3 1/4"
Thread Size1 1/2"-12
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length3 1/4"
Overall Length6"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.7541
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U01060.150.0300 Hex Cap Screw Grade 5 1-1/2-12 x 3 | AB8AWK 25CN26 U01060.150.0300Fully ThreadedRight HandHexRockwell C191 1/2"-12SteelBlack OxideFine€16.19
APPROVED VENDOR U01060.150.0400 Hex Cap Screw Grade 5 1-1/2-12 x 4 | AB8AWL 25CN27 U01060.150.0400Partially ThreadedRight HandHexRockwell C191 1/2"-12SteelBlack OxideFine€52.80
APPROVED VENDOR U01060.150.0500 Hex Cap Screw Grade 5 1-1/2-12 x 5 | AB8AWM 25CN28 U01060.150.0500Partially ThreadedRight HandHexRockwell C191 1/2"-12SteelBlack OxideFine€22.00
APPROVED VENDOR U01060.150.0700 Hex Cap Screw Grade 5 1-1/2-12 x 7 | AB8AWP 25CN30 U01060.150.0700Partially ThreadedRight HandHexRockwell C191 1/2"-12SteelBlack OxideFine€27.82
APPROVED VENDOR U01060.150.1000 Hex Cap Screw Grade 5 1-1/2-12 x 10 | AB8AWQ 25CN31 U01060.150.1000Partially ThreadedRight HandHexRockwell C191 1/2"-12SteelBlack OxideFine€40.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01060.150.0600 Hex Head Cap Screw, 1 1/2 In - 12 Thread Size, Steel, 6 In Lg., 15/16 In Head Ht., Gr. 5
€33.08 /unit