Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01060.101.0350 Hex Cap Screw Grade 5 1-14 x 3-1/2 Pk5 | AC9CWB 3FPL8

APPROVED VENDOR U01060.101.0350 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 3 1/2 In Lg., 39/64 In Head Ht., 5 Pk

Item: AC9CWB Model: U01060.101.0350Cross Ref: 3FPL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C25-C34
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-14
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2 1/4"
Overall Length3 1/2"
Rockwell HardnessHRC25
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.2968
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.101.0400 Hex Cap Screw Grade 5 1-12 x 4 Pk5 | AB7HJK 23LA16 U01060.101.0400Partially ThreadedRockwell C19Right HandHex1"-14SteelBlack OxideFine5€50.52
APPROVED VENDOR U01060.101.0500 Hex Cap Screw Grade 5 1-12 x 5 Pk5 | AB7HJL 23LA17 U01060.101.0500Partially ThreadedRockwell C19Right HandHex1"-14SteelBlack OxideFine5€42.44
APPROVED VENDOR U01060.101.0175 Hex Cap Screw Grade 5 1-12 x 1-3/4 Pk5 | AB8AVL 25CN03 U01060.101.0175Fully ThreadedRockwell C19Right HandHex1"-14SteelBlack OxideFine5€25.30
APPROVED VENDOR U01060.101.0225 Hex Cap Screw Grade 5 1-12 x 2-1/4 Pk5 | AB8AVM 25CN04 U01060.101.0225Fully ThreadedRockwell C19Right HandHex1"-14SteelBlack OxideFine5€26.09
APPROVED VENDOR U01060.101.0275 Hex Cap Screw Grade 5 1-12 x 2-3/4 Pk5 | AB8AVN 25CN05 U01060.101.0275Partially ThreadedRockwell C19Right HandHex1"-14SteelBlack OxideFine5€25.05
APPROVED VENDOR U01060.101.0375 Hex Cap Screw Grade 5 1-12 x 3-3/4 Pk5 | AB8AVP 25CN07 U01060.101.0375Partially ThreadedRockwell C19Right HandHex1"-14SteelBlack OxideFine5€47.05
APPROVED VENDOR U01060.101.0450 Hex Cap Screw Grade 5 1-12 x 4-1/2 Pk5 | AB8AVQ 25CN08 U01060.101.0450Partially ThreadedRockwell C19Right HandHex1"-14SteelBlack OxideFine5€64.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01060.101.0350 Hex Head Cap Screw, 1 In - 14 Thread Size, Steel, 3 1/2 In Lg., 39/64 In Head Ht., 5 Pk
€34.72 /pack