Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01060.075.0100 Hex Cap Screw Grade 5 3/4-16 x 1 - Pack Of 10 | AC9CUR 3FPE1

APPROVED VENDOR U01060.075.0100 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 1 In Lg., 15/32 In Head Ht., 10 Pk

Item: AC9CUR Model: U01060.075.0100Cross Ref: 3FPE1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C25-C34
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/4"-16
Thread StyleFully Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 1.1907
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.075.0200 Hex Cap Screw Grade 5 3/4-16 x 2 Pk5 | AB7ABX 22TE24 U01060.075.0200Fully ThreadedRockwell C19Right HandHex3/4"-16SteelBlack OxideFine5€12.85
APPROVED VENDOR U01060.075.0250 Hex Cap Screw Grade 5 3/4-16 x 2-1/2 Pk5 | AB7ABY 22TE25 U01060.075.0250Fully ThreadedRockwell C19Right HandHex3/4"-16SteelBlack OxideFine5€14.51
APPROVED VENDOR U01060.075.0425 Hex Cap Screw Grade 5 3/4-16 x 4-1/4 Pk5 | AB7ABZ 22TE26 U01060.075.0425Partially ThreadedRockwell C19Right HandHex3/4"-16SteelBlack OxideFine5€22.62
APPROVED VENDOR U01060.075.0475 Hex Cap Screw Grade 5 3/4-16 x 4-3/4 Pk5 | AB7ACA 22TE27 U01060.075.0475Partially ThreadedRockwell C19Right HandHex3/4"-16SteelBlack OxideFine5€5.65
APPROVED VENDOR U01060.075.0650 Hex Cap Screw Grade 5 3/4-16 x 6-1/2 | AB7ACE 22TE31 U01060.075.0650Partially ThreadedRockwell C19Right HandHex3/4"-16SteelBlack OxideFine1€9.10
APPROVED VENDOR U01060.075.0800 Hex Cap Screw Grade 5 3/4-16 x 8 | AB7ACF 22TE32 U01060.075.0800Partially ThreadedRockwell C19Right HandHex3/4"-16SteelBlack OxideFine1€9.10
APPROVED VENDOR U01060.075.0225 Hex Cap Screw Grade 5 3/4-16 x 2-1/4 Pk5 | AB8AUZ 25CM89 U01060.075.0225Fully ThreadedRockwell C19Right HandHex3/4"-16SteelBlack OxideFine5€13.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01060.075.0100 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 1 In Lg., 15/32 In Head Ht., 10 Pk
€48.91 /pack