Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01060.037.1000 Hex Cap Screw Grade 5 3/8-24 x 10 Pk5 | AB6ZZK 22TD66

APPROVED VENDOR U01060.037.1000 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 10 In Lg., 15/64 In Head Ht., 5 Pk

Item: AB6ZZK Model: U01060.037.1000Cross Ref: 22TD66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height15/64"
Head TypeHex
Head Width9/16"
Length10"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size3/8"-24
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length10"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/4"
Overall Length10"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7092
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01060.037.0050 Hex Cap Screw Grade 5 3/8-24 x 1/2 - Pack Of 50 | AB6ZYM 22TD44 U01060.037.0050Fully ThreadedRockwell C19Right HandHex3/8"-24SteelBlack OxideFine50€12.31
APPROVED VENDOR U01060.037.0062 Hex Cap Screw Grade 5 3/8-24 x 5/8 - Pack Of 50 | AB6ZYN 22TD45 U01060.037.0062Fully ThreadedRockwell C19Right HandHex3/8"-24SteelBlack OxideFine50€12.97
APPROVED VENDOR U01060.037.0075 Hex Cap Screw Grade 5 3/8-24 x 3/4 - Pack Of 50 | AB6ZYP 22TD46 U01060.037.0075Fully ThreadedRockwell C19Right HandHex3/8"-24SteelBlack OxideFine50€13.34
APPROVED VENDOR U01060.037.0087 Hex Cap Screw Grade 5 3/8-24 x 7/8 - Pack Of 50 | AB6ZYQ 22TD47 U01060.037.0087Fully ThreadedRockwell C19Right HandHex3/8"-24SteelBlack OxideFine50€10.47
APPROVED VENDOR U01060.037.0100 Hex Cap Screw Grade 5 3/8-24 x 1 - Pack Of 50 | AB6ZYR 22TD48 U01060.037.0100Fully ThreadedRockwell C19Right HandHex3/8"-24SteelBlack OxideFine50€14.92
APPROVED VENDOR U01060.037.0125 Hex Cap Screw Grade 5 3/8-24 x 1-1/4 - Pack Of 50 | AB6ZYT 22TD49 U01060.037.0125Fully ThreadedRockwell C19Right HandHex3/8"-24SteelBlack OxideFine50€12.88
APPROVED VENDOR U01060.037.0150 Hex Cap Screw Grade 5 3/8-24 x 1-1/2 - Pack Of 50 | AB6ZYU 22TD50 U01060.037.0150Partially ThreadedRockwell C19Right HandHex3/8"-24SteelBlack OxideFine50€14.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01060.037.1000 Hex Head Cap Screw, 3/8 In - 24 Thread Size, Steel, 10 In Lg., 15/64 In Head Ht., 5 Pk
€19.44 /pack