Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2FE37 Hex Locking Screw Grade 5 1/2-13 x 1-1/2 - Pack Of 10 | AB9UUU

APPROVED VENDOR U01049.050.0150 Hex Head Locking Screw, 1/2 In - 13 Thread Size, Steel, 1 1/2 In Lg., 1/2 In Head Ht., 10 Pk

Item: AB9UUU Model: U01049.050.0150Cross Ref: 2FE37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Locking Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C25-C34
Head Height1/2"
Head TypeLocking Flange
Head Width3/4"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length1 1/2"
Flange Diameter1 5/64"
Flange TypeSerrated
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Rockwell HardnessHRC34
Screw Size1/2"
Thread Fit2A
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 0.4464
Ship height (cm)2.79
Ship length (cm)10.92
Ship width (cm)9.65
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 1KB18 Hex Cap Screw Grade 5 1/2-13 x 2-1/4 - Pack Of 50 | AB2AFV 1KB18Partially ThreadedHexRockwell C25-C34Right Hand1/2"-13SteelZinc PlatedCoarse50€35.38
APPROVED VENDOR U01200.050.0087 Hex Cap Screw Grade 5 1/2-13 x 7/8 - Pack Of 25 | AB6ZTX 22TC37 U01200.050.0087Fully ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse25€11.64
APPROVED VENDOR U01200.050.0125 Hex Cap Screw Grade 5 1/2-13 x 1-1/4 - Pack Of 25 | AB6ZTY 22TC38 U01200.050.0125Fully ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse25€15.51
APPROVED VENDOR U01200.050.0150 Hex Cap Screw Grade 5 1/2-13 x 1-1/2 - Pack Of 25 | AB6ZTZ 22TC39 U01200.050.0150Fully ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse25€13.20
APPROVED VENDOR U01200.050.0175 Hex Cap Screw Grade 5 1/2-13 x 1-3/4 - Pack Of 25 | AB6ZUA 22TC40 U01200.050.0175Fully ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse25€17.62
APPROVED VENDOR U01200.050.0250 Hex Cap Screw Grade 5 1/2-13 x 2-1/2 - Pack Of 10 | AB6ZUB 22TC41 U01200.050.0250Partially ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse10€9.58
APPROVED VENDOR U01200.050.0275 Hex Cap Screw Grade 5 1/2-13 x 2-3/4 - Pack Of 10 | AB6ZUC 22TC42 U01200.050.0275Partially ThreadedHexRockwell C19Right Hand1/2"-13SteelZinc PlatedCoarse10€8.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01049.050.0150 Hex Head Locking Screw, 1/2 In - 13 Thread Size, Steel, 1 1/2 In Lg., 1/2 In Head Ht., 10 Pk
€10.12 /unit