Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01000.150.0400 Hex Cap Screw Grade 5 1-1/2-6 x 4 | AB8ANN 25CL58

APPROVED VENDOR U01000.150.0400 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 4 In Lg., 15/16 In Head Ht.

Item: AB8ANN Model: U01000.150.0400Cross Ref: 25CL58
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height15/16"
Head TypeHex
Head Width2 1/4"
Length4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length3 1/4"
Thread Size1 1/2"-6
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length3 1/4"
Overall Length4"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.150.0300 Hex Cap Screw Grade 5 1-1/2-6 x 3 | AB8ANL 25CL56 U01000.150.0300Fully ThreadedRight HandHexRockwell C191 1/2"-6SteelBlack OxideCoarse1€13.78
APPROVED VENDOR U01000.150.0350 Hex Cap Screw Grade 5 1-1/2-6 x 3-1/2 | AB8ANM 25CL57 U01000.150.0350Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelBlack OxideCoarse1€16.54
APPROVED VENDOR U01000.150.0450 Hex Cap Screw Grade 5 1-1/2-6 x 4-1/2 | AB8ANP 25CL59 U01000.150.0450Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelBlack OxideCoarse1€19.57
APPROVED VENDOR U01000.150.0500 Hex Cap Screw Grade 5 1-1/2-6 x 5 | AB8ANQ 25CL60 U01000.150.0500Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelBlack OxideCoarse1€25.35
APPROVED VENDOR U01000.150.0550 Hex Cap Screw Grade 5 1-1/2-6 x 5-1/2 | AB8ANR 25CL61 U01000.150.0550Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelBlack OxideCoarse1€27.15
APPROVED VENDOR U01000.150.0600 Hex Cap Screw Grade 5 1-1/2-6 x 6 | AB8ANT 25CL62 U01000.150.0600Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelBlack OxideCoarse1€26.51
APPROVED VENDOR U01000.150.0650 Hex Cap Screw Grade 5 1-1/2-6 x 6-1/2 | AB8ANU 25CL63 U01000.150.0650Partially ThreadedRight HandHexRockwell C191 1/2"-6SteelBlack OxideCoarse1€28.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01000.150.0400 Hex Head Cap Screw, 1 1/2 In - 6 Thread Size, Steel, 4 In Lg., 15/16 In Head Ht.
€28.34 /unit