Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01000.087.0550 Hex Cap Screw Grade 5 7/8-9 x 5-1/2 Pk5 | AC9CVK 3FPG8

APPROVED VENDOR U01000.087.0550 Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 5 1/2 In Lg., 35/64 In Head Ht., Gr. 5, Coarse, 5 Pk

Item: AC9CVK Model: U01000.087.0550Cross Ref: 3FPG8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height35/64"
Head TypeHex
Head Width1 5/16"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length5 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2"
Overall Length5 1/2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.4755
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01000.087.0150 Hex Cap Screw Grade 5 7/8-9 x 1-1/2 Pk5 | AB6ZPC 22TA49 U01000.087.0150Fully ThreadedRight HandHex-7/8"-9SteelBlack OxideCoarse5€17.40
APPROVED VENDOR U01000.087.0200 Hex Cap Screw Grade 5 7/8-9 x 2 Pk5 | AB6ZPD 22TA50 U01000.087.0200Fully ThreadedRight HandHex-7/8"-9SteelBlack OxideCoarse5€12.94
APPROVED VENDOR U01000.087.0225 Hex Cap Screw Grade 5 7/8-9 x 2-1/4 Pk5 | AB6ZPE 22TA51 U01000.087.0225Fully ThreadedRight HandHex-7/8"-9SteelBlack OxideCoarse5€17.04
APPROVED VENDOR U01000.087.0250 Hex Cap Screw Grade 5 7/8-9 x 2-1/2 Pk5 | AB6ZPF 22TA52 U01000.087.0250Fully ThreadedRight HandHex-7/8"-9SteelBlack OxideCoarse5€12.25
APPROVED VENDOR U01000.087.0425 Hex Cap Screw Grade 5 7/8-9 x 4-1/4 Pk5 | AB6ZPK 22TA56 U01000.087.0425Partially ThreadedRight HandHex-7/8"-9SteelBlack OxideCoarse5€26.60
APPROVED VENDOR U01000.087.0600 Hex Cap Screw Grade 5 7/8-9 x 6 | AB6ZPP 22TA60 U01000.087.0600Partially ThreadedRight HandHex-7/8"-9SteelBlack OxideCoarse1€7.08
APPROVED VENDOR U01000.087.0650 Hex Cap Screw Grade 5 7/8-9 x 6-1/2 | AB6ZPQ 22TA61 U01000.087.0650Partially ThreadedRight HandHex-7/8"-9SteelBlack OxideCoarse1€10.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01000.087.0550 Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 5 1/2 In Lg., 35/64 In Head Ht., Gr. 5, Coarse, 5 Pk
€36.15 /pack