Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2EE44 Thread Measuring Gauge | AB9NLV

APPROVED VENDOR U00000.000.0001 Thread Measuring Gauge, Plastic, 9 In Lg., 3 4/5 In Wd.

Item: AB9NLV Model: U00000.000.0001Cross Ref: 2EE44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Measuring Gauge
Length9"
MaterialPlastic
MeasuresBolts, Nuts And Washers
RangeUSS And SAE #6 to 1", ID #8 to 5/8", 0 to 4", Metric Gauge 6 to 22 mm, Metric Length 0 to 100 mm
System Of MeasurementImperial
Thickness0.3"
Width3 4/5"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)0.76
Ship length (cm)22.86
Ship width (cm)9.65
HS code9031808085
Country of OriginUS

Product Variants

ProductModelMaterialMeasuresRangeWire Dia.Wire LengthThicknessFinishTypePrice
INNOVATIVE COMPONENTS 3JAW6 Thread Identifier Lanyard Standard And Metric | AC9QNM 3JAW6SteelNuts, Bolts And ScrewsSAE #6 to 1/2" UNC and UNF, Metric Threads M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75 And Attached Ruler0.063"30"-Zinc PlatedWire Lanyard€46.40
FABORY U00000.000.0002 Thread Measuring Gauge, 37 Inch Length, Steel, 0.9 Inch Thickness | CG8JUA 1TU58 U00000.000.0002SteelScrews, Bolts, Nuts, Washers And Wire Size1/4"-20, 1/4"-28, 10-24, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, 8-32, 4 mm to 12 mm, 6-32, 10-32, 1/2"-13, 1/2"-20#14 AWG to #0 AWG0" to 6"0.9"--€114.14
GRAINGER TH-COM-L Thread Identifier, 26 Inch Length, Steel Zinc Plated, Steel Zinc Plated Type | CG9UKJ 52CC96 TH-COM-L-------SteelInch And Metric Thread Pitches5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 1"-8 And 1"-12, M14 x 1.5, M14 x 2, M16 x 1.5, M16 x 2, M20 x 1.5, M20 x 2.5, M24 x 2, M24 x 30.063"20"-Zinc Plated-€46.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U00000.000.0001 Thread Measuring Gauge, Plastic, 9 In Lg., 3 4/5 In Wd.
€14.65 /unit