Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FAH4 Thumb Screw Spade 3/8-16 3/4 Length PK10 | AD7LDW

APPROVED VENDOR TSI0370075S0-010P Thumb Screw, Type S, 3/8 In - 16 Thread Size, 3/4 In Lg., 0.95 In Head Ht., Zn Plated, 10 Pk

Item: AD7LDW Model: TSI0370075S0-010PCross Ref: 4FAH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw, Type S
FinishZinc Plated
HardnessBrinell 137
Head Dia.0.83"
Head Height0.95"
Head StyleThumb
Head TypeSpade
Length3/4"
MaterialSteel
Shoulder Dia.0.71" to 0.76"
System Of MeasurementImperial
Thread Size3/8"-16
TypeThumb Screw

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)9.65
Ship width (cm)5.59
HS code7318156080
Country of OriginTW

Product Variants

ProductModelThread SizeHead Dia.Shoulder Dia.Head StyleTypeHardnessMaterialFinishPkg. Qty.Price
APPROVED VENDOR 4EZW1 Thumb Screw Spade 10-24-1/2" Length PK25 | AD7KWA TSI-100050P0-025P#10-240.58"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€4.70
APPROVED VENDOR 4EZX1 Thumb Screw Spade 1/4-20 1" Length PK25 | AD7KWB TSI0250100P0-025P1/4"-200.83"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€8.62
APPROVED VENDOR 4EZX4 Thumb Screw Spade 1/4-20 2" Length PK25 | AD7KWC TSI0250200P0-025P1/4"-200.83"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€10.70
APPROVED VENDOR 4EZX7 Thumb Screw Spade 5/16 1" Length PK5 | AD7KWD TSI0310100P0-005P5/16"-1824/25"-ThumbThumb ScrewBrinell 137SteelZinc Plated5€12.94
APPROVED VENDOR 4FAC7 Thumb Screw Spade 6-32 3/8" Length PK25 | AD7LDM TSI0-60037S0-025P#6-320.31"1/4"ThumbThumb ScrewBrinell 137SteelZinc Plated25€13.07
APPROVED VENDOR 4FAC9 Thumb Screw Spade 8-32 1/2" Length PK25 | AD7LDP TSI0-80050S0-025P#8-329/25"0.29" to 0.31"ThumbThumb ScrewBrinell 137SteelZinc Plated25€13.38
APPROVED VENDOR 4FAD4 Thumb Screw Spade 10-24-1/2" Length PK25 | AD7LDQ TSI-100050S0-025P#10-240.42"0.32" to 0.35"ThumbThumb ScrewBrinell 137SteelZinc Plated25€12.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TSI0370075S0-010P Thumb Screw, Type S, 3/8 In - 16 Thread Size, 3/4 In Lg., 0.95 In Head Ht., Zn Plated, 10 Pk
€27.00 /pack