Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FAF3 Thumb Screw Spade 1/4-20 1 Length PK25 | AD7LDU

APPROVED VENDOR TSI0250100S0-025P Thumb Screw, Type S, 1/4 In - 20 Thread Size, 1 In Lg., 16/25 In Head Ht., Zn Plated, 25 Pk

Item: AD7LDU Model: TSI0250100S0-025PCross Ref: 4FAF3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw, Type S
FinishZinc Plated
HardnessBrinell 137
Head Dia.0.55"
Head Height16/25"
Head StyleThumb
Head TypeSpade
Length1"
MaterialSteel
Shoulder Dia.0.44" to 0.47"
System Of MeasurementImperial
Thread Size1/4"-20
TypeThumb Screw
Fastener Length1"
Finish TypeZinc Plated
Head MaterialSteel, Zinc
Head ProfileSpade
Head ShapeSpade
Head ShapeWing/Spade
Head Width0.55"
Includes NutNo
Material TypeSteel
Maximum Head Height0.64"
Maximum Head Width0.55"
Overall Length1"
Screw Size1/4"
Tip MaterialSteel

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)6.86
HS code7318156080
Country of OriginTW

Product Variants

ProductModelThread SizeHead Dia.Shoulder Dia.Head StyleTypeHardnessMaterialFinishPkg. Qty.Price
APPROVED VENDOR 4EZW1 Thumb Screw Spade 10-24-1/2" Length PK25 | AD7KWA TSI-100050P0-025P#10-240.58"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€4.70
APPROVED VENDOR 4EZX1 Thumb Screw Spade 1/4-20 1" Length PK25 | AD7KWB TSI0250100P0-025P1/4"-200.83"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€8.62
APPROVED VENDOR 4EZX4 Thumb Screw Spade 1/4-20 2" Length PK25 | AD7KWC TSI0250200P0-025P1/4"-200.83"-ThumbThumb ScrewBrinell 137SteelZinc Plated25€10.70
APPROVED VENDOR 4EZX7 Thumb Screw Spade 5/16 1" Length PK5 | AD7KWD TSI0310100P0-005P5/16"-1824/25"-ThumbThumb ScrewBrinell 137SteelZinc Plated5€12.94
APPROVED VENDOR 4FAC7 Thumb Screw Spade 6-32 3/8" Length PK25 | AD7LDM TSI0-60037S0-025P#6-320.31"1/4"ThumbThumb ScrewBrinell 137SteelZinc Plated25€13.07
APPROVED VENDOR 4FAC9 Thumb Screw Spade 8-32 1/2" Length PK25 | AD7LDP TSI0-80050S0-025P#8-329/25"0.29" to 0.31"ThumbThumb ScrewBrinell 137SteelZinc Plated25€13.38
APPROVED VENDOR 4FAD4 Thumb Screw Spade 10-24-1/2" Length PK25 | AD7LDQ TSI-100050S0-025P#10-240.42"0.32" to 0.35"ThumbThumb ScrewBrinell 137SteelZinc Plated25€12.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TSI0250100S0-025P Thumb Screw, Type S, 1/4 In - 20 Thread Size, 1 In Lg., 16/25 In Head Ht., Zn Plated, 25 Pk
€22.25 /pack