Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR TRS14 Screw Thread Rolling Pan M5 x 2.24 x 12mm - Pack Of 10 | AE6GXA 5RXC5

APPROVED VENDOR TRS14 Thread Rolling Screw, M5x2.24 Thread Size, Steel, 3.1mm Head Ht., 7.5mm Head Dia., 10 Pk

Item: AE6GXA Model: TRS14Cross Ref: 5RXC5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Rolling Screw
Drive SizeT20
Drive TypeTorx
FinishZinc Plated
Head Angle90°
Head Dia.7.5 mm
Head Height3.1 mm
Head TypePan
Length8.9 mm
MaterialSteel
System Of MeasurementMetric
Thread SizeM5 x 2.24
TypeThread Rolling
Dimensional StandardsRoHS Compliant
DriveTorx
Fastener Length8.9 mm
Head StyleRound
Head Width7.5 mm
Materials For Use WithThermoplastic
Overall Length12 mm
PointThread Rolling
Screw SizeM5
Thread Pitch2.24 mm
Tip TypeBlunt

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318156080
Country of OriginUS

Product Variants

ProductModelThread SizeDrive SizeHead TypeHead AngleDrive TypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR TRS1 Screw Thread Rolling Pan M2.2 x 0.98 x 6mm - Pack Of 10 | AE6GWL 5RXA2 TRS1M2.2 x 0.98T6Pan90°TorxSteelZinc Plated10€12.06
APPROVED VENDOR TRS3 Screw Thread Rolling Pan M2.2 x 0.98 x 10mm - Pack Of 10 | AE6GWN 5RXA4 TRS3M2.2 x 0.98T6Pan90°TorxSteelZinc Plated10€12.06
APPROVED VENDOR TRS4 Screw Thread Rolling Pan M3 x 1.34 x 6mm - Pack Of 10 | AE6GWP 5RXA5 TRS4M3 x 1.34T10Pan90°TorxSteelZinc Plated10€11.54
APPROVED VENDOR TRS6 Screw Thread Rolling Pan M3 x 1.34 x 10mm - Pack Of 10 | AE6GWR 5RXA7 TRS6M3 x 1.34T10Pan90°TorxSteelZinc Plated10€12.34
APPROVED VENDOR TRS8 Screw Thread Rolling Pan M3.5 x 1.57 x 6mm - Pack Of 10 | AE6GWU 5RXA9 TRS8M3.5 x 1.57T10Pan90°TorxSteelZinc Plated10€11.56
APPROVED VENDOR TRS9 Screw Thread Rolling Pan M3.5 x 1.57 x 10mm - Pack Of 10 | AE6GWV 5RXC0 TRS9M3.5 x 1.57T10Pan90°TorxSteelZinc Plated10€11.70
APPROVED VENDOR TRS10 Screw Thread Rolling Pan M3.5 x 1.57 x 12mm - Pack Of 10 | AE6GWW 5RXC1 TRS10M3.5 x 1.57T10Pan90°TorxSteelZinc Plated10€11.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TRS14 Thread Rolling Screw, M5x2.24 Thread Size, Steel, 3.1mm Head Ht., 7.5mm Head Dia., 10 Pk
€12.95 /pack