Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FHC6 Threaded Rod Plain 3/4-10x6 Feet | AD7MEM

APPROVED VENDOR TRI2075LHX6-005P Threaded Rod, 3/4 In - 10 Thread Size, Steel, 6 ft. Lg., Plain, Coarse

Item: AD7MEM Model: TRI2075LHX6-005PCross Ref: 4FHC6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€44.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
HardnessRockwell B100
Length6 ft.
MaterialSteel
System Of MeasurementImperial
Tensile Strength65000 psi
Thread DirectionLeft Hand
Thread FitClass 1A
Thread Size3/4"-10
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)1.91
Ship length (cm)182.88
Ship width (cm)1.91
HS code7318155056
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TRI2075LHX6-005P Threaded Rod, 3/4 In - 10 Thread Size, Steel, 6 ft. Lg., Plain, Coarse
€44.21 /unit