RAPTOR TCCAPRED30X15 Reducer Adapter, Tri Clover Compatible 3 Inch Size x 1.5 Inch Cap Style Reducer | CF6CUJ

APPROVED VENDOR TCCAPRED30X15 Reducer Adapter, Tri Clover Compatible 3 Inch Size x 1.5 Inch Cap Style Reducer

Item: CF6CUJ Model: TCCAPRED30X15
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Adapter
Bore Dia.1 3/8"
MaterialStainless Steel
Material GradeGrade 304
Overall Length1 3/8"

Product Variants

ProductModelOverall LengthBore Dia.MaterialPrice
RAPTOR TCCAPRED15X050 Reducer Adapter, Tri Clover Compatible 1 /1.5 Inch Size x 1/2 Inch Cap Style Reducer | CF6CUC TCCAPRED15X0501 3/8"3/8"Stainless Steel-
RFQ
RAPTOR TCCAPRED15X075 Reducer Adapter, Tri Clover Compatible 1 /1.5 Inch Size x 3/4 Inch Cap Style Reducer | CF6CUD TCCAPRED15X0751 3/8"5/8"Stainless Steel-
RFQ
RAPTOR TCCAPRED20X15 Reducer Adapter, Tri Clover Compatible 2 Inch Size x 1.5 Inch Cap Style Reducer | CF6CUE TCCAPRED20X15----
RFQ
RAPTOR TCCAPRED20X15E Reducer Adapter, Tri Clover Compatible 2 Inch Size x 1.5 Inch Cap Style Reducer | CF6CUF TCCAPRED20X15E----
RFQ
RAPTOR TCCAPRED30X10 Reducer Adapter, Tri Clover Compatible 3 Inch Size x 1 Inch Cap Style Reducer | CF6CUG TCCAPRED30X101 3/8"7/8"Stainless Steel-
RFQ
RAPTOR TCCAPRED30X10E Reducer Adapter, Tri Clover Compatible 3 Inch Size x 1 Inch Cap Style Reducer | CF6CUH TCCAPRED30X10E1 3/8"7/8"Stainless Steel-
RFQ
RAPTOR TCCAPRED30X20 Reducer Adapter, Tri Clover Compatible 3 Inch Size x 2 Inch Cap Style Reducer | CF6CUK TCCAPRED30X201 3/8"1 7/8"Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TCCAPRED30X15 Reducer Adapter, Tri Clover Compatible 3 Inch Size x 1.5 Inch Cap Style Reducer