RAPTOR TC15SPG60RM Sanitary Pressure Gauge, Tri Clover Compatible, 0-60 PSI, Rear Mount | CF6CTV

APPROVED VENDOR TC15SPG60RM Sanitary Pressure Gauge, Tri Clover Compatible, 0-60 PSI, Rear Mount

Item: CF6CTV Model: TC15SPG60RM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Dial Size2 17/25"
MaterialStainless Steel
Material GradeGrade 304
Overall Length3 1/8"

Product Variants

ProductModelOverall LengthDial SizeMaterialMaterial GradePrice
RAPTOR TC15SPG30BM Sanitary Pressure Gauge, Tri Clover Compatible, 0-30 PSI, Bottom Mount | CF6CTR TC15SPG30BM4 3/8"2 17/25"Stainless SteelGrade 304-
RFQ
RAPTOR TC15SPG60BM Sanitary Pressure Gauge, Tri Clover Compatible, 0-60 PSI, Bottom Mount | CF6CTT TC15SPG60BM4 3/8"2 17/25"Stainless SteelGrade 304-
RFQ
RAPTOR TC15SPG30RM Sanitary Pressure Gauge, Tri Clover Compatible, 0-30 PSI, Rear Mount | CF6CTU TC15SPG30RM3 1/8"2 17/25"Stainless SteelGrade 304-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TC15SPG60RM Sanitary Pressure Gauge, Tri Clover Compatible, 0-60 PSI, Rear Mount