RAPTOR TC15M34 Connection Adapter, 1.5 Inch Tri Clover x 3/4 Inch Male NPT | CF6CEN

APPROVED VENDOR TC15M34 Connection Adapter, 1.5 Inch Tri Clover x 3/4 Inch Male NPT

Item: CF6CEN Model: TC15M34
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnection Adapter
Bore Dia.5/8"
Flange Dia.1.984"
MaterialStainless Steel
Material GradeGrade 304
Overall Length1 3/4"
Thread TypeMNPT

Product Variants

ProductModelOverall LengthFlange Dia.Bore Dia.Thread TypeMaterialPrice
RAPTOR TC05M12 Connection Adapter, 1/2 Inch Tri Clover x 1/2 Inch MPT | CF6CEH TC05M121.78"1"-MNPTStainless Steel-
RFQ
RAPTOR TC075M12 Connection Adapter, 3/4 Inch Tri Clover x 1/2 Inch MPT | CF6CEJ TC075M121.85"1"-MNPTStainless Steel-
RFQ
RAPTOR TC15M14 Connection Adapter, 1.5 Inch Tri Clover x 1/4 Inch Male NPT | CF6CEK TC15M141 3/8"1.984"5/16"MNPTStainless Steel-
RFQ
RAPTOR TC15M38 Connection Adapter, 1.5 Inch Tri Clover x 3/8 Inch Male NPT | CF6CEL TC15M381 3/8"1.984"7/16"MNPTStainless Steel-
RFQ
RAPTOR TC15M12 Connection Adapter, 1.5 Inch Tri Clover x 1/2 Inch Male NPT | CF6CEM TC15M121 3/8"1.984"9/16"MNPTStainless Steel-
RFQ
RAPTOR TC15M10 Connection Adapter, 1.5 Inch Tri Clover x 1 Inch Male NPT | CF6CEP TC15M102"1.984"7/8"MNPTStainless Steel-
RFQ
RAPTOR TC15M125 Connection Adapter, 1.5 Inch Tri Clover x 1 1/4 Inch Male NPT | CF6CEQ TC15M125------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TC15M34 Connection Adapter, 1.5 Inch Tri Clover x 3/4 Inch Male NPT