RAPTOR TC15FER14AMP Ferrule, 1.5 Inch Tri Clover Compatible, Long | CF6CMV

APPROVED VENDOR TC15FER14AMP Ferrule, 1.5 Inch Tri Clover Compatible, Long

Item: CF6CMV Model: TC15FER14AMP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFerrule
Flange Dia.1.984"
MaterialStainless Steel
Material GradeGrade 304
Overall Length1 1/8"
Tube Inside Dia.1 3/8"
Tube Outside Dia.1 1/2"

Product Variants

ProductModelOverall LengthFlange Dia.Tube Inside Dia.Tube Outside Dia.MaterialPrice
RAPTOR TC30FER14MMP Ferrule, 3 Inch Tri Clover Compatible, Medium | CF6CMF TC30FER14MMP0.846"3.579"2 7/8"3"Stainless Steel-
RFQ
RAPTOR TC05FER14AMP Ferrule, 1/2 Inch Tri Clover Compatible, Long | CF6CMG TC05FER14AMP1.1"1"3/8"1/2"Stainless Steel-
RFQ
RAPTOR TC05FER14MMP Ferrule, 1/2 Inch Tri Clover Compatible, Medium, 0.84 Inch Length | CF6CMH TC05FER14MMP0.85"1"3/8"1/2"Stainless Steel-
RFQ
RAPTOR TC05FER14WMP Ferrule, 1/2 Inch Tri Clover Compatible, Short | CF6CMJ TC05FER14WMP1/2"1"3/8"1/2"Stainless Steel-
RFQ
RAPTOR TC05FER10FLANGE Ferrule, 1/2 Inch Tri Clover Compatible, 1/1.5 Inch Flange | CF6CMK TC05FER10FLANGE1 1/2"1.984"3/8"1/2"Stainless Steel-
RFQ
RAPTOR TC075FER14AMP Ferrule, 3/4 Inch Tri Clover Compatible, Long AMP Style | CF6CML TC075FER14AMP1 1/8"0.984"5/8"3/4"Stainless Steel-
RFQ
RAPTOR TC075FER14WMP Ferrule, 3/4 Inch Tri Clover Compatible, Short WMP Style | CF6CMM TC075FER14WMP1/2"0.984"5/8"3/4"Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TC15FER14AMP Ferrule, 1.5 Inch Tri Clover Compatible, Long