RAPTOR TC05VDIA Diaphragm Valve, 1/2 Inch Size, Tri Clover Compatible | CF6CJQ

APPROVED VENDOR TC05VDIA Diaphragm Valve, 1/2 Inch Size, Tri Clover Compatible

Item: CF6CJQ Model: TC05VDIA
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Bore3/8"
Flange Dia.0.984"
Height4 1/2"
MaterialStainless Steel
Material GradeGrade 316
Overall Length4 1/4"
Seat MaterialPTFE and EPDM

Product Variants

ProductModelBoreOverall LengthSeat MaterialMaterialMaterial GradeHeightPrice
RAPTOR TC075VDIA Diaphragm Valve, 3/4 Inch Size, Tri Clover Compatible | CF6CJR TC075VDIA5/8"4 5/8"PTFE and EPDMStainless SteelGrade 3164 1/2"-
RFQ
RAPTOR TC10VDIA Diaphragm Valve, 1 Inch Size, Tri Clover Compatible | CF6CJT TC10VDIA7/8"5"PTFE and EPDMStainless SteelGrade 316--
RFQ
RAPTOR TC10VDIA-3W Diaphragm Valve, 1 Inch Size, Tri Clover Compatible, 3-Way | CF6CJU TC10VDIA-3W-------
RFQ
RAPTOR TC15VDIA Diaphragm Valve, 1.5 Inch Size, Tri Clover Compatible | CF6CJV TC15VDIA-------
RFQ
RAPTOR TC15VDIA-3W Diaphragm Valve, 1.5 Inch Size, Tri Clover Compatible, 3-Way | CF6CJW TC15VDIA-3W-------
RFQ
RAPTOR TC20VDIA Diaphragm Valve, 2 Inch Size, Tri Clover Compatible | CF6CJX TC20VDIA1 7/8"7 1/2"PTFE and EPDMStainless SteelGrade 316--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TC05VDIA Diaphragm Valve, 1/2 Inch Size, Tri Clover Compatible