Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR STR602M6X16 Shoulder Screw M5 x .8 x 16mm L | AB8JRQ 25L633

APPROVED VENDOR STR602M6X16 Shoulder Screw, M5x0.8 Thread Size, 16 mm Shoulder Lg., 4.5 mm Head Ht., Gr. 316

Item: AB8JRQ Model: STR602M6X16Cross Ref: 25L633
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size3 mm
Drive TypeHex Socket
GradeGrade 316
HardnessRockwell B55
Head Dia.10 mm
Head Height4.5 mm
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength70000 psi
Shoulder Dia.6 mm
Shoulder Length16 mm
Shoulder Length Tolerance-0 mm to +0.25 mm
System Of MeasurementMetric
Thread Length9.5 mm
Thread SizeM5 x 0.8
FinishPlain
Head Diameter10 mm
Head TextureKnurled
Rockwell HardnessB55
Shoulder Diameter Tolerance-0.04 mm to +0 mm
Tensile Strength70000 psi
Thread FitClass 5G, Class 6G
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)1.02
Ship length (cm)3.05
Ship width (cm)1.02
HS code7318156010
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR STR60218C02 Shoulder Screw 4-40 x 1/8 Inch Length | AB8JDF 25L345 STR60218C02#4-401/8"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€7.47
APPROVED VENDOR STR60218C02.5 Shoulder Screw 4-40 x 5/32 Inch Length | AB8JDG 25L346 STR60218C02.5#4-405/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€10.58
APPROVED VENDOR STR60218C03.5 Shoulder Screw 4-40 x 7/32 Inch Length | AB8JDH 25L347 STR60218C03.5#4-407/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€10.90
APPROVED VENDOR STR60218C04.5 Shoulder Screw 4-40 x 9/32 Inch Length | AB8JDJ 25L348 STR60218C04.5#4-409/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€11.66
APPROVED VENDOR STR60218C05.5 Shoulder Screw 4-40 x 11/32 Inch Length | AB8JDK 25L349 STR60218C05.5#4-4011/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€10.64
APPROVED VENDOR STR60218C06.5 Shoulder Screw 4-40 x 13/32 Inch Length | AB8JDL 25L350 STR60218C06.5#4-4013/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€11.14
APPROVED VENDOR STR60218C07.5 Shoulder Screw 4-40 x 15/32 Inch Length | AB8JDM 25L351 STR60218C07.5#4-4015/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€10.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR STR602M6X16 Shoulder Screw, M5x0.8 Thread Size, 16 mm Shoulder Lg., 4.5 mm Head Ht., Gr. 316
€24.46 /unit