Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SP000009547 Drill Bushing Type Headless Press Fit Drill Size 1/4 In | AA3ATU 11F978

APPROVED VENDOR SP000009547 Drill Bushing Type Headless Press Fit Drill Size 1/4 In

Item: AA3ATU Model: SP000009547Cross Ref: 11F978
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing TypeHeadless Press Fit Thin Wall
Concentricity Tolerance0.0003"
Drill Size1/4"
FinishSteel
Inside Dia.1/4"
MaterialSteel
Outside Dia.3/8"
Overall Length0.312"
Bushing CodeSP
Bushing Head TypeHeadless
Drill Bushing Wall TypeStandard Wall
Head MaterialHigh Speed Steel
Head TypeNo
Heat TreatmentThrough Hardened
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Outside Dia. Tolerance+0.0013"/+0.0016"
Rockwell HardnessRC 62-64

Shipping Info:

Ship weight (kg) 0.0455
Ship height (cm)0.8
Ship length (cm)0.95
Ship width (cm)0.95
HS code8207907585
Country of OriginGB

Product Variants

ProductModelInside Dia.Drill SizeOutside Dia.Overall LengthFinishPrice
APPROVED VENDOR SP00000067 Drill Bushing Type Headless Press Fit Drill Size 1/2 In | AA3ATR 11F976 SP000000671/2"1/2"5/8"1/2"Steel€10.14
APPROVED VENDOR SP00000651 Drill Bushing Type Headless Press Fit Drill Size 0.251 In | AA3ATT 11F977 SP000006510.251"0.251"1/2"1/2"Steel€11.22
APPROVED VENDOR SP00001049 Drill Bushing Type Headless Press Fit Drill Size 1/2 In | AA3ATV 11F979 SP000010491/2"1/2"5/8"1"Steel€13.42
APPROVED VENDOR SP00001433 Drill Bushing Type Headless Press Fit Drill Size 1/4 In | AA3ATW 11F982 SP000014331/4"1/4"3/8"5/8"Steel€13.39
APPROVED VENDOR SP00001466 Drill Bushing Type Headless Press Fit Drill Size 0.251 In | AA3ATX 11F983 SP000014660.251"0.251"0.406"1/4"Steel€9.76
APPROVED VENDOR SP00001526 Drill Bushing Type Headless Press Fit Drill Size 0.251 In | AA3ATY 11F984 SP000015260.251"0.251"0.438"1/4"Steel€9.66
APPROVED VENDOR SP00001603 Drill Bushing Type Headless Press Fit Drill Size 1/4 In | AA3ATZ 11F985 SP000016031/4"1/4"3/8"1"Steel€14.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SP000009547 Drill Bushing Type Headless Press Fit Drill Size 1/4 In
€8.56 /unit