Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SF3234IU Drill Bushing Type Slip Fixed Drill Size 21/64 | AA2YWB 11E942

APPROVED VENDOR SF3234IU Drill Bushing Type Slip Fixed Drill Size 21/64

Item: AA2YWB Model: SF3234IUCross Ref: 11E942
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing TypeSlip Fixed Renewable Combination
Concentricity Tolerance0.0003"
FinishSteel
MaterialSteel
Outside Dia.1/2"
Outside Dia. Tolerance0.0"
Overall Length2 1/8"
Bushing CodeSF
Bushing Head TypeHeaded
Decimal Equivalent0.3281
Drill Bushing Wall TypeStandard Wall
Drill Size21/64"
Head Dia.51/64"
Head MaterialHigh Speed Steel
Head TypeYes
Heat TreatmentThrough Hardened
Inside Dia.21/64"
Inside Dia. Tolerance+0.0002"/+0.0006"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Rockwell HardnessRC 62-64

Shipping Info:

Ship weight (kg) 0.0576
Ship height (cm)6.03
Ship length (cm)2.02
Ship width (cm)2.02
HS code8207907585
Country of OriginGB

Product Variants

ProductModelOutside Dia.Overall LengthDrill SizeInside Dia.Outside Dia. ToleranceInside Dia. ToleranceFinishPrice
APPROVED VENDOR SF11212OM Drill Bushing Type Slip Fixed Drill Size 31/32 | AA2RCA 10Z301 SF11212OM1 3/4"3/4"--0.0"-Steel€44.80
APPROVED VENDOR SF11212OP Drill Bushing Type Slip Fixed Drill Size 63/64 | AA2RCG 10Z307 SF11212OP1 3/4"3/4"--0.0"-Steel€44.80
APPROVED VENDOR SF11212OR Drill Bushing Type Slip Fixed Drill Size 1 In | AA2RCH 10Z308 SF11212OR1 3/4"3/4"1"1"0.0"-Steel€44.80
APPROVED VENDOR SF11212OW Drill Bushing Type Slip Fixed Drill Size 1-1/32 | AA2RCY 10Z322 SF11212OW1 3/4"3/4"1.031"1.031"0.0"-Steel€44.80
APPROVED VENDOR SF11212OZ Drill Bushing Type Slip Fixed Drill Size 1-3/64 | AA2RCZ 10Z323 SF11212OZ1 3/4"3/4"1.047"1.047"0.0"-Steel€44.80
APPROVED VENDOR SF11212PB Drill Bushing Type Slip Fixed Drill Size 1-1/16 | AA2RDA 10Z324 SF11212PB1 3/4"3/4"1.062"1.062"0.0"-Steel€44.80
APPROVED VENDOR SF11212PH Drill Bushing Type Slip Fixed Drill Size 1-3/32 | AA2RDB 10Z325 SF11212PH1 3/4"3/4"1.094"1.094"0.0"-Steel€44.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SF3234IU Drill Bushing Type Slip Fixed Drill Size 21/64
€41.99 /unit