Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SCR150P10F08 Machine Screw Pan 10-32 Xl - Pack Of 5 | AE6DAZ 5PY18

APPROVED VENDOR SCR150P10F08 Pilot Point Machine Screw, 10-32 Thread Size, SS, 1/2 In Lg., Pan, Plain, 5 Pk

Item: AE6DAZ Model: SCR150P10F08Cross Ref: 5PY18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Point Machine Screw
Drive Size#2
Drive TypeCombination Slotted/Phillips
FinishPlain
GradeGrade 18-8
Head Dia.0.365"
Head Height1/8"
Head StyleRound Spacer
Head TypePan
Length1/2"
MaterialStainless Steel
Pilot Dia.1/8"
Pilot Length0.09"
System Of MeasurementImperial
Thread Length1/2"
Thread Size#10-32
Thread TypeFine
TypePilot Point Machine Screws

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)0.76
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthPilot Dia.Pilot LengthDrive SizePkg. Qty.Price
APPROVED VENDOR SCR150P06C08 Machine Screw Pan 6-32 Xl - Pack Of 5 | AE6DAQ 5PY10 SCR150P06C08#6-323/32"Coarse1/4"1/2"0.09"0.07"#25€18.14
APPROVED VENDOR SCR150P06C12 Machine Screw Pan 6-32 Xl - Pack Of 5 | AE6DAR 5PY11 SCR150P06C12#6-323/32"Coarse1/4"3/4"0.09"0.07"#25€18.96
APPROVED VENDOR SCR150P06C16 Machine Screw Pan 6-32 Xl - Pack Of 5 | AE6DAT 5PY12 SCR150P06C16#6-323/32"Coarse1/4"1"0.09"0.07"#25€19.95
APPROVED VENDOR SCR150P06C20 Machine Screw Pan 6-32 Xl - Pack Of 5 | AE6DAU 5PY13 SCR150P06C20#6-323/32"Coarse1/4"1 1/4"0.09"0.07"#25€20.68
APPROVED VENDOR SCR150P08C12 Machine Screw Pan 8-32 Xl - Pack Of 5 | AE6DAW 5PY15 SCR150P08C12#8-320.109"Coarse0.313"3/4"7/64"2/25"#25€19.54
APPROVED VENDOR SCR150P08C16 Machine Screw Pan 8-32 Xl - Pack Of 5 | AE6DAX 5PY16 SCR150P08C16#8-320.109"Coarse0.313"1"7/64"2/25"#25€20.77
APPROVED VENDOR SCR150P08C20 Machine Screw Pan 8-32 Xl - Pack Of 5 | AE6DAY 5PY17 SCR150P08C20#8-320.109"Coarse0.313"1 1/4"7/64"2/25"#25€20.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SCR150P10F08 Pilot Point Machine Screw, 10-32 Thread Size, SS, 1/2 In Lg., Pan, Plain, 5 Pk
€21.75 /pack