Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5ZY95 Socket Cap Screw Standard M36-4x110 | AE7QND

APPROVED VENDOR SC2236110 Metric Socket Head Cap Screw, M36x4 Thread Size, Cylindrical, 110 mm Lg., Blk Oxide

Item: AE7QND Model: SC2236110Cross Ref: 5ZY95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
ClassClass 12.9
Drive Size27 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C39-C44
Head Dia.54 mm
Head Height36 mm
Head TypeCylindrical
Length110 mm
MaterialSteel
Min. Tensile Strength176900 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length110 mm
Thread SizeM36 x 4
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 12.9 Steel
Dimensional StandardsDIN 912
Display Qty1
Head Diameter54 mm
Material Grade/classClass 12.9
Material TypeSteel
Minimum Thread Length110 mm
Screw Length110 mm
Tensile Strength176900 psi
Thread Pitch4 mm

Shipping Info:

Ship weight (kg) 1.2465
Ship height (cm)5.59
Ship length (cm)14.73
Ship width (cm)5.59
HS code7318158045
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07000.008.0012 Socket Cap Screw Standard 2-56 x 1/8 - Pack Of 100 | AB7BUA 22TP70 U07000.008.0012#2-56Fully Threaded5/64"0.14"0.086"1/8"180000 psiRockwell C37-C45100€20.06
APPROVED VENDOR U07000.008.0062 Socket Cap Screw Standard 2-56 x 5/8 - Pack Of 100 | AB7BUB 22TP71 U07000.008.0062#2-56Fully Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€27.61
APPROVED VENDOR U07000.008.0075 Socket Cap Screw Standard 2-56 x 3/4 - Pack Of 100 | AB7BUC 22TP72 U07000.008.0075#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€34.72
APPROVED VENDOR U07000.008.0087 Socket Cap Screw Standard 2-56 x 7/8 - Pack Of 100 | AB7BUD 22TP73 U07000.008.0087#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€46.44
APPROVED VENDOR U07000.008.0100 Socket Cap Screw Standard 2-56 x 1 - Pack Of 100 | AB7BUE 22TP74 U07000.008.0100#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€59.93
APPROVED VENDOR U07000.009.0075 Socket Cap Screw Standard 3-48 x 3/4 - Pack Of 100 | AB7BUF 22TP75 U07000.009.0075#3-48Partially Threaded5/64"0.161"0.099"5/8"180000 psiRockwell C37-C45100€20.44
APPROVED VENDOR U07000.011.0175 Socket Cap Screw Standard 4-40 x 1-3/4 - Pack Of 100 | AB7BUG 22TP76 U07000.011.0175#4-40Partially Threaded3/32"0.183"0.112"3/4"180000 psiRockwell C37-C45100€27.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SC2236110 Metric Socket Head Cap Screw, M36x4 Thread Size, Cylindrical, 110 mm Lg., Blk Oxide
€63.42 /unit