Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR SB-6061-0625-12-18 Blank Aluminium 6061 5/8 x 12 x 18 In | AB2VBA 1NYP7

APPROVED VENDOR SB-6061-0625-12-18 Blank Aluminium 6061 5/8 x 12 x 18 In

Item: AB2VBA Model: SB-6061-0625-12-18Cross Ref: 1NYP7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€314.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Stock
Alloy Type6061
FinishMill
Hardness ScaleBHN
Length18"
Length Tolerance-0.002" to +0.002"
MaterialAluminum
Thickness5/8"
Thickness Tolerance-0.002" to +0.002"
TypePrecision
Typical HardnessHRC 95
Typical Tensile Strength45000 psi
Typical Yield Strength40000 psi
Width12"
Width Tolerance-0.002" to +0.002"
FabricationCold Finished
Heat TreatmentAnnealed
Mechanical FinishMill
Overall Length18"
Overall Width12"
StandardsASTM B209, ASTM B211
Tensile Strength45000 psi

Shipping Info:

Ship weight (kg) 6.1425
Ship height (cm)2.54
Ship length (cm)46.23
Ship width (cm)30.73
HS code7606123030
Country of OriginUS

Product Variants

ProductModelThicknessMaterialLength ToleranceWidth ToleranceThickness ToleranceTypeAlloy TypeFinishPrice
APPROVED VENDOR SB-6061-0375-06-06 Blank Aluminium 6061 3/8 x 6 x 6 In | AB2VAK 1NYN2 SB-6061-0375-06-063/8"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€75.05
APPROVED VENDOR SB-6061-0375-08-12 Blank Aluminium 6061 3/8 x 8 x 12 In | AB2VAL 1NYN3 SB-6061-0375-08-123/8"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€132.53
APPROVED VENDOR SB-6061-0375-08-08 Blank Aluminium 6061 3/8 x 8 x 8 In | AB2VAM 1NYN4 SB-6061-0375-08-083/8"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€101.33
APPROVED VENDOR SB-6061-0500-12-12 Blank Aluminium 6061 1/2 x 12 x 12 In | AB2VAN 1NYN5 SB-6061-0500-12-121/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€191.19
APPROVED VENDOR SB-6061-0500-12-18 Blank Aluminium 6061 1/2 x 12 x 18 In | AB2VAP 1NYN6 SB-6061-0500-12-181/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€272.90
APPROVED VENDOR SB-6061-0500-12-24 Blank Aluminium 6061 1/2 x 12 x 24 In | AB2VAQ 1NYN7 SB-6061-0500-12-241/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€326.00
APPROVED VENDOR SB-6061-0500-02-12 Blank Aluminium 6061 1/2 x 2 x 12 In | AB2VAR 1NYN8 SB-6061-0500-02-121/2"Aluminum-0.002" to +0.002"-0.002" to +0.002"-0.002" to +0.002"Precision6061Mill€60.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SB-6061-0625-12-18 Blank Aluminium 6061 5/8 x 12 x 18 In
€314.00 /unit